Apply to be a TradeMaster!
Main product image of M12 Brushless 1-1/4" - 2" Copper Tubing Cutter
Magnifying glass
Hover image to zoom

M12 Brushless 1-1/4" - 2" Copper Tubing Cutter

Brand:
Milwaukee
SKU:
2479-20
Rating:
(4)
Q&A:
(0)
M12 Brushless 1-1/4" - 2" Copper Tubing Cutter
Magnifying glass
Hover image to zoom
$449.99 each
In Stock
In Stock
Get 24 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The M12 Brushless 1-1/4"-2" Copper Tubing Cutter delivers the fastest clean cuts. The copper tubing cutter helps you maximize productivity due to unmatched cutting speeds and a patented cutting mechanism that automatically adjusts the diameter to cut Type K, L, and M copper pipes from 1-1/4" to 2" (OD from 1-3/8" to 2-1/8"). The rotating head delivers faster cutting, reduces muscle fatigue, and allows for superior access with as little as 1.7" clearance. The built-in LED light and view window illuminate the line of cut for better visibility when working in confined spaces. The M12 Brushless 1-1/4"-2" Copper Tubing Cutter is fully compatible with 150+ solutions in the M12 system.
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
5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Awesome Tool

Works great. Saved me a lot of time and energy cutting 1.5" and 2" copper pipe on my last big job. Milwaukee tools never disappoint!
H2O Pro
NC
8 months ago
Was this review helpful to you?

I would buy this tool again.

Works flawlessly and saves a ton of time cutting large copper pipe. Another great tool from Milwaukee.
JE
Wilmington, NC
8 months ago
Was this review helpful to you?

Great tool

Been waiting on this for years. This makes cutting larger copper pipe so much easier.
Fitter 1999
OH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

It's working great
Wolf
Flagstaff,az
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?