Apply to be a TradeMaster!
Main product image of M12 Fuel 5-3/8" Circular Saw
Magnifying glass
Hover image to zoom

M12 Fuel 5-3/8" Circular Saw

Brand:
Milwaukee
SKU:
2521-20
Rating:
(0)
Q&A:
(0)
M12 Fuel 5-3/8" Circular Saw
Magnifying glass
Hover image to zoom
$179.00 each
In Stock
In Stock
Get 6 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The MILWAUKEE M12 FUEL 5-3/8" Circular Saw is designed for the professional. Utilizing the POWERSTATE brushless motor, the saw delivers the performance to make quick work of ripping and cross-cutting sheet goods as well as cross-cutting dimensional lumber. With its compact and lightweight design, the saw is extremely portable, making this a great solution for cuts in smaller spaces, overhead, and when the capacity of a larger saw is not needed. The M12 REDLITHIUM HIGH OUTPUT XC5.0 battery delivers up to 190 cuts in 2x4, delivering the run-time needed to keep users productive on site. The latest in 12v cordless technology, LED light, cut line blower, and integrated storage hook make this a powerful, compact, and convenient cutting solution.



(1) M12 FUEL 5-3/8" Circular Saw, (1) Blade, (1) Blade Wrench, (1) Vacuum Adapter

  • Brushless Motor provides the power and torque needed for cutting
  • REDLINK PLUS delivers optimized performance and protection
  • Circular Saw is compatible with all M12 batteries and chargers
  • POWERSTATE Brushless Motor: Purpose built brushless motor provide the power and torque needed for cutting applications
  • REDLINK PLUS Intelligence Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Compatible with all M12 batteries & chargers
  • LED light to illuminate cut line in low light
  • Adjustable storage hook to hang and store saw when not in use
  • Vac adapter to minimize mess and reduce cleanup time
  • Blade break to stop blade quickly once trigger is released
  • Part of the M12 System, featuring over 125+ tools
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy