Apply to be a TradeMaster!
Main product image of M12 1 Gallon Handheld Sprayer Kit, 2528-21G1
Magnifying glass
Hover image to zoom

M12 1 Gallon Handheld Sprayer Kit, 2528-21G1

Brand:
Milwaukee
SKU:
2528-21G1
Rating:
(0)
Q&A:
(0)
M12 1 Gallon Handheld Sprayer Kit, 2528-21G1
Magnifying glass
Hover image to zoom
$227.72 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The MILWAUKEE M12 One Gallon Handheld Sprayer delivers the best pressure control and no manual pumping. Designed to meet the needs of professional landscape maintenance and pest control, the battery-powered handheld sprayer provides you with instant, constant and adjustable pressure up to 80 PSI and a 17 ft vertical spray distance. The 3-mode pressure adjustment knob adjusts the pressure between 20 - 80 PSI, giving you the capability to complete a wide range of applications. Our M12 REDLITHIUM CP2.0 Battery provides you with up to 80 gallons of spraying per charge. The M12 Handheld Sprayer Powered Head is compatible with both the 1 Gallon and 2 Gallon Handheld Sprayer Tank, providing the ability to rightsize the tank for the application and premix multiple tanks to increase productivity. The handheld sprayer can be used both one and two-handed for added versatility. The sprayer features an onboard measuring cup for quick measurement, a strainer that filters debris from entering the tank, and vertical and horizontal wand storage. The MILWAUKEE M12 Handheld Sprayer is part of the M12 System which is fully compatible with over 125 solutions.
  • Best Pressure Control. No Manual Pumping.
  • Instant, Constant, Adjustable Pressure
  • Up to 80 PSI & 17' Vertical Spray Distance
  • 3-mode pressure adjustment knob to match pressure to application
  • Up to 80 Gallons Per Charge With M12 REDLITHIUM CP2.0 Battery

Specs

–
Product Type:

Sprayer

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy