Apply to be a TradeMaster!
Main product image of M12 Men's Axis Gridiron 3-in-1 Layered Heated Jacket Kit (Large)
Magnifying glass
Hover image to zoom

M12 Men's Axis Gridiron 3-in-1 Layered Heated Jacket Kit (Large)

Brand:
Milwaukee
SKU:
255B-21L
Rating:
(0)
Q&A:
(0)
M12 Men's Axis Gridiron 3-in-1 Layered Heated Jacket Kit (Large)
Magnifying glass
Hover image to zoom
We no longer carry 255B-21L
Unavailable since July 8, 2020

Product Highlights

Product Highlight: Size
Large
Product Highlight: Color
Black

Description

Overview
The M12™ Heated AXIS™ Layering System with GRIDIRON™ Work Shells are designed to protect you from the coldest weather conditions on the job site. Powered by M12™ REDLITHIUM™ Battery Technology, the AXIS™ heated work jackets use carbon fiber heating elements to create and distribute heat to the chest, back and shoulders. A one-touch LED controller heats up the battery heated jacket to three heat settings, creating a comfortable heat for any environment or weather. This MILWAUKEE® heated jacket has a new Quick-Heat function that allows you to feel heat three times faster than our previous jackets and market competitors. Like all our other products, our jackets are built strong to last long with new AXIS™ Ripstop Polyester providing a lightweight, compressible design that can be used as an inner layer or mid-layer jacket and protects you from wind and water to survive the elements. Paired with M12™ Heat On Demand, the optimal insulation in both jackets provides you with ultimate warmth. GRIDIRON™ Ripstop Polyester provides durability without sacrificing mobility so you can survive the job site. The heated coats are available in black with sizes ranging from small to 3XL. This kit comes with the M12™ battery powered heated jacket and GRIDIRON™ work shell, one M12™ REDLITHIUM™ CP2.0 battery, and an M12™ compact charger and power source.

Features:
  • GRIDIRON™ Work Shell is 3X More Durable and 25% Less Bulk than 12 OZ. Cotton Duck
  • M12™ Heated AXIS™ Jacket delivers HEAT ON DEMAND™ and is optimized for layering
  • As part of the M12™ Heated AXIS™ Layering System, the 255B is built to layer and combat extreme cold conditions
  • 60g body/40g sleeve insulation for additional warmth
  • NO DAYS OFF™ Weather Protection provides wind and water resistance to outlast the elements
  • Complete Compatibility with M12™ Heated AXIS™ Jacket: Built with zip-in integration and wrist/collar snaps to interlock Work Shell and Heated Jacket together
  • Exterior storm flap and droptail extended back prodive additional weather protection
  • Standing collar and adjustable hood provide additional weather protection
  • Pass-Thru access to heat controls when layered with M12™ Heated AXIS™ Jacket
  • FreeFlex™ Mobility Gussets provide enhanced mobility
  • One-touch LED controller with (3) heat settings per heat zone. Heating zones: chest, back, & shoulders
  • Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 Compact Battery Pack
  • (2) Large outer pockets, (3) small outer chest pockets, (3) inner zip pockets, (1) low-profile Battery pocket (1) low-profile velcro pass thru to Battery pocket
Includes
  • (1) M12™ Heated AXIS™ Jacket (203-20)
  • (1) M12™ Heated AXIS™ Layering System with GRIDIRON™ Work Shell (255-21)
  • (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420)
  • (1) M12™ Compact Charger and Power Source (48-59-1201)

Specs

Product Type:

Heated Gear

Type:

Jacket

Size:

Large

Color:

Black

Batteries Included:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm