Apply to be a TradeMaster!
Main product image of M12 FUEL 1/2" Right Angle Impact Wrench w/ Pin Detent (Bare Tool), 2565P-20
Magnifying glass
Hover image to zoom

M12 FUEL 1/2" Right Angle Impact Wrench w/ Pin Detent (Bare Tool), 2565P-20

Brand:
Milwaukee
SKU:
2565P-20
Rating:
(0)
Q&A:
(0)
M12 FUEL 1/2" Right Angle Impact Wrench w/ Pin Detent (Bare Tool), 2565P-20
Magnifying glass
Hover image to zoom
$285.67 each
In Stock
In Stock
Get 24 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE M12 FUEL 1/2" Right Angle Impact Wrench w/ Pin Detent is the industry's most powerful right angle impact wrench. This battery-powered right angle impact wrench delivers up to 220 ft-lbs. of nut-busting torque without kickback to remove stubborn bolts and fasteners. This durable cordless impact wrench easily fits into tighter spaces than traditional pistol-grip impact wrenches with a profile head of only 2.2 inches, reducing the user's need for socket extensions. The 4-Mode Drive Control delivers unmatched control in various fastening and bolt removal applications. Milwaukee REDLINK PLUS Intelligence provides maximum performance and protection against overloads, over-heating, and over-discharge. The M12 REDLITHIUM Battery Packs (not included) are compatible with all M12 tools, delivering more work per charge and more work over the life of the pack.
  • POWERSTATE Brushless Motor delivers up to 220 ft-lbs. of nut-busting torque, making it the most powerful cordless right angle impact wrench on the market
  • A 2.2" head profile design allows for more access in tight spaces
  • Mode 1 RPMs: 0-1,550; Mode 2 RPMs: 0-2,300; Mode 3 RPMs: 0-3,000; Mode 4 RPMs: 0-3,000
  • Mode 1 IPMs: 0-1,350; Mode 2 IPMs: 0-2,700; - Mode 3 IPMs: 0-3,600; Mode 4 IPMs: 0-3,600
  • Auto shut-off mode prevents over tightening and increases productivity by applying no more than 15 ft-lbs. of torque.
  • Bolt-removal mode offers more control after bolt breakaway as RPMs drastically slow down once the bolt is loosened.
  • The long body profile of 14.17" allows for more access in hard to reach spaces
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • Designed with an impact mechanism that prevents kick-back
  • LED light to illuminate the work area

Specs

–
Anvil Type:

Detent Pin

Anvil Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy