Apply to be a TradeMaster!
Main product image of M12 Force Logic Press Tool Kit w/ One-Key (No Jaws), PACKOUT Deep Organizer & PACKOUT Cooler
Magnifying glass
Hover image to zoom

M12 Force Logic Press Tool Kit w/ One-Key (No Jaws), PACKOUT Deep Organizer & PACKOUT Cooler

Brand:
Milwaukee
SKU:
2573-20-48-22-8432/8302
Rating:
(0)
Q&A:
(0)
M12 Force Logic Press Tool Kit w/ One-Key (No Jaws), PACKOUT Deep Organizer & PACKOUT Cooler
Magnifying glass
Hover image to zoom
$1,938.94 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Warranty
5 Year Tool/2 Year Battery Warranty

Description

–

The 2573-20-48-22-8432/8302 package includes the M12 FORCE LOGIC Press Tool Kit with ONE-KEY No Jaws (2573-20), the PACKOUT Deep Organizer (48-22-8432) and the PACKOUT Cooler (48-22-8302).

Package Includes:

(1) 2573-20: M12 Force Logic Press Tool Kit w/ One-Key (No Jaws)

The M12 FORCE LOGIC Press Tool Kit with ONE-KEY is the smallest press tool on the market with remote tracking, management, and lockout, and represents a new level in portability and accessibility around installed pipe. The M12 press tool features a one-handed, in-line design enabling you to operate the tool nearly anywhere you can fit your arm. Auto-Cycle ensures a full press every time with a visual indicator light that shows when a full cycle is achieved or when the tool needs calibration. The cordless press tool minimizes downtime by requiring service every 37,000 press cycles. When used with our MILWAUKEE press jaws, this tool delivers quality press connections on all major fitting brands. This press tool is ONE-KEY enabled with the capabilities to provide time-stamped data logs for faster, more efficient reporting. The performance monitoring provides you with peace of mind in quality connections. Our FORCE LOGIC press tool is powered by Milwaukee M12 REDLITHIUM batteries, allowing you to Cut, Fasten, and Connect on One System. In addition to the press tool, this kit includes two M12 REDLITHIUM CP2.0 battery packs, an M12 Standard Charger, and a carrying case. Press Jaws sold separately.

Features:

  • In-Line Design for Unrivaled Access
  • Enables Connections on Copper, PEX, Black Iron, Stainless Steel & ACR
  • Auto-Cycle Ensures Full Press Every Time
  • Prepress Battery Check Ensures Tool Won't Start A Press It Can't Complete
  • ONE-KEY Enabled for Tracking, Managing, and Reporting
  • Time Stamped Data Logs for Efficient, Precise Reporting
  • Performs 37,000 Press Cycles Between Service Inspections
  • Cut, Fasten, and Connect on One System
  • 5-year Tool, 2-year Battery Warranty
  • Compatible With All M12 Batteries & Chargers
  • Includes: (1) M12 FORCE LOGIC Press Tool (2573-20), (2) M12 REDLITHIUM Compact 2.0 AH Batteries (48-11-2422), (1) M12 Standard Charger (48-59-2401), and Carrying Case

(1) 48-22-8432: PACKOUT Deep Organizer

Milwaukee's PACKOUT Deep Organizer has a 50lb weight capacity and an impact-resistant polymer construction to withstand harsh jobsite conditions. An IP65 rated weather seal protects tools, accessories, and small parts from rain and other jobsite debris. The organizer's interior features quick-adjust dividers and a deep design for holding both larger fittings and small parts. The transparent lid of the organizer seals the compartments to prevent contents from migrating and traveling during transport. The MILWAUKEE PACKOUT modular storage system allows you to customize your storage system to keep tools and accessories organized and easy to transport.

Features:

  • 50lb Weight Capacity
  • IP65 rated protection
  • Quick-Adjust Dividers
  • Impact Resistant Polymers
  • Clear top for easy identification of contents
  • Heavy duty latches
  • Reinforced hinge Includes 6 dividers
  • 3 large & 3 small dividers
  • Modular Connectivity with ALL PACKOUT Components
  • Limited Lifetime Warranty

(1) 48-22-8302: PACKOUT Cooler

The PACKOUT Cooler has an impact-resistant molded base that you can connect with other PACKOUT system components via integrated locking cleats. The leak-proof food grade liner and dual layer insulation ensure that the cooler holds ice for up to 24 hours. We constructed the durable jobsite lunch cooler with tear-resistant 1680D ballistic material, heavy duty zippers, and all-metal hardware so it can withstand harsh jobsite environments. The heavy duty cooler features an integrated tape measure clip that also works as a bottle opener and 4 storage pockets, allowing you to carry your food, beverages, and personal items to the job site each day. Our PACKOUT Modular Storage System allows you to customize and build your own storage system to easily transport and organize your tools and accessories.

Features:

  • Part of the PACKOUT Modular Storage System
  • Holds Ice for up to 24 Hours
  • Impact resistant polymer base
  • All Metal Hardware
  • Food Grade Leak-Proof Liner
  • No Sweat Exterior
  • 5 Storage Compartments
  • Tape measure clip with bottle opener
  • Included Padded Shoulder Strap

Specs

–
Product Type:

Bundle

Battery Type:

M12 REDLITHIUM

Batteries Included:

2

Power Source:

Cordless

Warranty:

5 Year Tool/2 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy