Apply to be a TradeMaster!
Main product image of 1/2" to 1" M12 Force Logic Press Tool Kit w/ One-Key, PACKOUT Cooler & PACKOUT Rolling Drawer Tool Box
Magnifying glass
Hover image to zoom

1/2" to 1" M12 Force Logic Press Tool Kit w/ One-Key, PACKOUT Cooler & PACKOUT Rolling Drawer Tool Box

Brand:
Milwaukee
SKU:
2573-22-48-22-8302/8420
Rating:
(0)
Q&A:
(0)
1/2" to 1" M12 Force Logic Press Tool Kit w/ One-Key, PACKOUT Cooler & PACKOUT Rolling Drawer Tool Box
Magnifying glass
Hover image to zoom
$2,553.42 each
In Stock
In Stock
Get 3 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Size
1", 1/2", 3/4"

Description

–

The 2573-22-48-22-8302/8420 package includes the M12 FORCE LOGIC Press Tool Kit with ONE-KEY No Jaws (2573-20), the PACKOUT Cooler (48-22-8302) and the PACKOUT Rolling Drawer Tool Box (48-22-8420).

Package Includes:

(1) 2573-22: 1/2" to 1" M12 Force Logic Press Tool Kit w/ One-Key

The M12 FORCE LOGIC Press Tool Kit with ONE-KEY is the smallest press tool on the market with remote tracking, management, and lockout, and represents a new level in portability and accessibility around installed pipe. The M12 press tool features a one-handed, in-line design enabling you to operate the tool nearly anywhere you can fit your arm. Auto-Cycle ensures a full press every time with a visual indicator light that shows when a full cycle is achieved or when the tool needs calibration. The cordless press tool minimizes downtime by requiring service every 37,000 press cycles. When used with our MILWAUKEE press jaws, this tool delivers quality press connections on all major fitting brands. This press tool is ONE-KEY enabled with the capabilities to provide time-stamped data logs for faster, more efficient reporting. The performance monitoring provides you with peace of mind in quality connections. The FORCE LOGIC press tool is powered by Milwaukee M12 REDLITHIUM batteries, allowing you to Cut, Fasten, and Connect on One System. In addition to the press tool, this kit includes two M12 REDLITHIUM CP2.0 battery packs, 1/2 in., 3/4 in., and 1 in. copper jaws, an M12 Standard Charger, and a carrying case.

Features:

  • In-Line Design for Unrivaled Access
  • Enables Connections on Copper, PEX, Black Iron, Stainless Steel, & ACR
  • Auto-Cycle Ensures Full Press Every Time
  • Prepress Battery Check Ensures Tool Won't Start A Press It Can't Complete
  • ONE-KEY Enabled for Tracking, Managing, and Reporting
  • Time Stamped Data Logs for Efficient, Precise Reporting
  • Performs 37,000 Press Cycles Between Service Inspections
  • Cut, Fasten, and Connect on One System
  • 5-year Tool, 2-year Battery, 2 Year Jaw Warranty
  • Compatible With All M12 Batteries & Chargers
  • Includes: (1) M12 FORCE LOGIC Press Tool (2573-20), (1) 1/2 in. jaw (49-16-2450), (1) 3/4 in. jaw (49-16-2451), (1) 1 in. jaw (49-16-2452), (2) M12 REDLITHIUM Compact 2.0 AH Batteries (48-11-2422), (1) M12 Standard Charger (48-59-2401), and Carrying Case

(1) 48-22-8302: PACKOUT Cooler

The PACKOUT Cooler has an impact-resistant molded base that you can connect with other PACKOUT system components via integrated locking cleats. The leak-proof food grade liner and dual layer insulation ensure that the cooler holds ice for up to 24 hours. We constructed the durable jobsite lunch cooler with tear-resistant 1680D ballistic material, heavy duty zippers, and all-metal hardware so it can withstand harsh jobsite environments. The heavy duty cooler features an integrated tape measure clip that also works as a bottle opener and 4 storage pockets, allowing you to carry your food, beverages, and personal items to the job site each day. Our PACKOUT Modular Storage System allows you to customize and build your own storage system to easily transport and organize your tools and accessories.

Features:

  • Part of the PACKOUT Modular Storage System
  • Holds Ice for up to 24 Hours
  • Impact resistant polymer base
  • All Metal Hardware
  • Food Grade Leak-Proof Liner
  • No Sweat Exterior
  • 5 Storage Compartments
  • Tape measure clip with bottle opener
  • Included Padded Shoulder Strap

(1) 48-22-8420: PACKOUT Rolling Drawer Tool Box

The PACKOUT Rolling Drawer Tool Box offers a quick, one-handed opening, allowing maximum job site productivity. With a 250-pound weight capacity, the Rolling Drawer can store a variety of heavy tools and materials. It also includes the most versatile dividers that allow for additional segmentation to keep you more organized. Our PACKOUT Modular Storage System will enable you to easily customize and build your storage system to transport and organize your tools and accessories.

Features:

  • Quick, One-Handed Opening
  • 250lb Capacity
  • Most Versatile Dividers
  • Fully Collapsible Handle: 19.75"
  • 9" All-Terrain Wheels

Specs

–
Product Type:

Bundle

Power Source:

Cordless

Battery Type:

M12 REDLITHIUM

Size:

1"

1/2"

3/4"

Batteries Included:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy