Apply to be a TradeMaster!
Main product image of M12 Force Logic Press Tool Kit w/ ONE-KEY & 3/8", 3/4" & 7/8" Streamline ACR Jaws, 2573-22M
Magnifying glass
Hover image to zoom

M12 Force Logic Press Tool Kit w/ ONE-KEY & 3/8", 3/4" & 7/8" Streamline ACR Jaws, 2573-22M

Brand:
Milwaukee
SKU:
2573-22M
Rating:
(0)
Q&A:
(0)
M12 Force Logic Press Tool Kit w/ ONE-KEY & 3/8", 3/4" & 7/8" Streamline ACR Jaws, 2573-22M
Magnifying glass
Hover image to zoom
$2,899.00 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/2 Year Battery Warranty

Description

–

Product Overview

This item is a M12 Force Logic Press Tool Kit w/ ONE-KEY & 3/8", 3/4" & 7/8" Streamline ACR Jaws, 2573-22M manufactured by Milwaukee.

Our M12 FORCE LOGIC Press Tool Kit with ONE-KEY is the smallest press tool on the market with remote tracking, management, and lockout, and represents a new level in portability and accessibility around installed pipe. The M12 press tool features a one-handed, in-line design enabling you to operate the tool nearly anywhere you can fit your arm. Auto-Cycle ensures a full press every time with a visual indicator light that shows when a full cycle is achieved or when the tool needs calibration. The cordless press tool minimizes downtime by requiring service every 37,000 press cycles. When used with the included MILWAUKEE press jaws, this tool delivers quality press connections on Streamline ACR press fittings for HVAC installations. This press tool is ONE-KEY enabled, providing time-stamped data logs for faster, more efficient reporting. Performance monitoring provides you with peace of mind about the quality of your connections. Our FORCE LOGIC press tool is powered by Milwaukee M12 REDLITHIUM batteries, allowing you to Cut, Fasten, and Connect on One System. In addition to the press tool, this kit includes two M12 REDLITHIUM CP2.0 battery packs, 3/8 in., 3/4 in., and 7/8 in. Streamline ACR jaws, an M12 Standard Charger, and a PACKOUT Tool Case.

Features

  • In-Line Design for Unrivaled Access
  • Enables Connections on 3/8", 3/4", & 7/8" Streamline ACR Press Fittings
  • Auto-Cycle Ensures Full Press Every Time
  • Prepress Battery Check Ensures Tool Won't Start A Press It Can't Complete
  • ONE-KEY Enabled for Tracking, Managing, and Reporting
  • Time Stamped Data Logs for Efficient, Precise Reporting
  • Performs 37,000 Press Cycles Between Service Inspections
  • Cut, Fasten, and Connect on One System
  • 5-year Tool, 2-year Battery, 2-Year Jaw Warranty
  • Compatible With All M12 Batteries & Chargers
  • Includes: (1) M12 FORCE LOGIC Press Tool (2573-20), (1) 3/8 in. jaw (49-16-2452M), (1) 3/4 in. jaw (49-16-2455M), (1) 7/8 in. jaw (49-16-2456M), (2) M12 REDLITHIUM CP2.0 Batteries (48-11-2420), (1) M12 Standard Charger (48-59-2401), (1) Streamline ACR Cone Reamer, (1) Streamline ACR Press Gauge, and PACKOUT Tool Case (48-22-8450)

Specs

–
Warranty:

5 Year Tool/2 Year Battery

Battery Type:

M12

Product Type:

Press Tool Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy