Apply to be a TradeMaster!
Main product image of M12 Pipeline Locator Kit
Magnifying glass
Hover image to zoom

M12 Pipeline Locator Kit

Brand:
Milwaukee
SKU:
2580-21
Rating:
(0)
Q&A:
(0)
M12 Pipeline Locator Kit
Magnifying glass
Hover image to zoom
$2,699.00 each
In Stock
In Stock
Get 4 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–
Overview:

Our M12™ Pipeline Locator provides the most intuitive plumbing locating experience, simplifying the process of pinpointing sewer camera sondes and tracing underground sewer lines. A directional arrow appears on screen upon startup, immediately pointing in the direction of the sonde and eliminating the need to guess and check which direction to start. Once in range, a sonde icon appears on screen, confirming the exact location of the sonde. Dual 3D antennas eliminate false peaks and increase both sensitivity and precision, making it easier to locate than ever before. Featuring a 4.3" color LCD display, the locator simplifies navigation and provides a clear on-screen image even in direct sunlight. The locator is IP 65 rated for durability in harsh, outdoor working environments. Powered by M12™ REDLITHIUM batteries, the M12™ Pipeline Locator delivers all-day runtime on a single charge. The locator is equipped with ONE KEY™ tracking, security, and inventory management to protect your investment.

Includes:
  • (1)M12™ Pipeline Locator Kit(2580-21)
  • (1)M12™ REDLITHIUM™ CP1.5 Battery Pack(48-11-2401)
  • (1)M12™ Lithium-ion Battery Charger (48-59-2401)

    Features:
    • Directional Icons Eliminate Guess & Check
    • Read Signals Clearly on 4.3" LCD Display
    • 360 Degree Guidance Arrow provides Fast, Accurate Guidance Upon Start Up
    • On-Screen Sonde Icon Confirms Sonde’s Exact Location
    • Line Trace Mode: Compass Icon Follows Energized Line
    • Two 3D Antennas for precise locating
    • Onboard Controls: Quickly Switch between locating modes
    • Calibration Test Monitors Tool’s Accuracy
    • Daylight Readable Screen for Optimal Outdoor Viewing
    • IP65 Rated: Survives Harsh Jobsite Conditions
    • One-Key™ Tracking, Security, & Inventory Management

    Specifications:
    • Display Type: 4.3" Color LCD Display
    • Sonde Frequencies: 512 HZ, 640 Hz, 33 KHz
    • Line Trace Frequency: 33kHz, 83kHz
    • Power Frequency: 50Hz, 60Hz
    • Radio Frequency: 10kHz - 22.7kHz Bandwidth
    • Voltage: 12V
    • Battery Type: M12™

Specs

–
Voltage:

12v

Product Type:

Camera

Power Source:

Battery

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

1

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy