Apply to be a TradeMaster!
Main product image of M18 Cordless 14 Gauge Double Cut Shear Kit
Magnifying glass
Hover image to zoom

M18 Cordless 14 Gauge Double Cut Shear Kit

Brand:
Milwaukee
SKU:
2636-22
Rating:
(0)
Q&A:
(0)
M18 Cordless 14 Gauge Double Cut Shear Kit
Magnifying glass
Hover image to zoom
2636-22 has been discontinued
Discontinued October 11, 2019
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
18v

Description

Overview
With the introduction of the New M18™ Cordless Shears, Milwaukee® has the most innovative and largest cordless shear selection on the market. By redesigning the body, we provide an inline wrist design that maximizes control during use. Also adding the industry’s only Tool-Free 360° rotating head, our new shears can be used where hand snips have been needed to finish the cut. These innovations brought to each of the 3 new Milwaukee® Cordless Shears are changing the way tradesmen work on the jobsite today.

Features
  • 360º Tool-Free Rotating Head
  • Steel Capacity: 14 Gauge
  • Stainless Steel Capacity: 16 Gauge
  • Variable Speed Trigger
  • Ergonomic Body Design
  • Belt Clip
Includes:
  • (1) M18™ 14 Gauge Double Cut Shear (Tool Only) (2636-20)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • (2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828)
  • (1) Contractor Bag

Specs

Product Type:

Kit

Shear

Voltage:

18v

Capacity in Steel:

14 Gauge

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Carry Case

Charger

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM