Shop Milwaukee
Main product image of M18 Cordless Jig Saw Kit
Magnifying glass
Hover image to zoom

M18 Cordless Jig Saw Kit

Brand:
Milwaukee
SKU:
2645-22
Rating:
(0)
Q&A:
(0)
M18 Cordless Jig Saw Kit
Magnifying glass
Hover image to zoom
2645-22 has been discontinued
Discontinued March 11, 2019
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
18v
Product Highlight: Warranty
5 Year Warranty

Description

Overview
The M18™ Cordless LITHIUM-ION Jig Saw is powered by RED LITHIUM™. The 2645-22 delivers accuracy, versatility and ease of use. The 5-Position orbital setting offers more cutting versatility than any other cordless jig saw on the market. This allows the user to select the type of cut or speed specific to their application. For ease of use, the tool-free shoe bevel allows for quick and accurate shoe adjustments, while the QUICK-LOK™ Blade Clamp provides fast and easy blade change.

Features
  • QUIK-LOK™ Blade Clamp- Provides fast and easy keyless blade change
  • Position Orbital Cutting-Milwaukee 5-position orbital cutting offers the most versatility for application specific cutting than any cordless jig saw on the market
  • Non-Marring Shoe- Protects the work surface from damage
  • Tool Free Shoe Bevel with Positive Stops- Allows for quick and accurate shoe adjustment. The tool free shoe bevel with positive stops allows for a maximum 45 degree bevel in either direction with detents at 0, 15, 30, and 45 degrees
  • Over-Molded Grip with Variable Speed Trigger- Provides optimal control for cutting a variety of materials


Includes:
  • (1) M18™ Jig Saw (Tool Only) (2645-20)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • (2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828)
  • (1) Carrying Case

Specs

Product Type:

Jig Saw

Voltage:

18v

Max Bevel Capacity:

45 Degrees

SPM:

0-2700

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Warranty:

5 Year

Includes:

Charger

Carry Case

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM