Shop Klein Tools Limited Time Promotion
Main product image of M18 Brushless 1/2" High Torque Impact Wrench w/ Friction Ring, 2666-20
Magnifying glass
Hover image to zoom

M18 Brushless 1/2" High Torque Impact Wrench w/ Friction Ring, 2666-20

Brand:
Milwaukee
SKU:
2666-20
Rating:
(0)
Q&A:
(0)
M18 Brushless 1/2" High Torque Impact Wrench w/ Friction Ring, 2666-20
Magnifying glass
Hover image to zoom
$320.29 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE M18 Brushless ½" High Torque Impact Wrench delivers faster driving speeds and increased productivity without the hassle of a cord. The brushless motor delivers 1750 RPMs & 2000 IPMs, optimized for driving lag bolts and concrete anchors on the jobsite. Paired with REDLINK technology and REDLITHIUM batteries, the Brushless High Torque will be able to drive (35) 6" x ½" lag bolts into pressure-treated lumber. A 1/2" anvil with friction ring will allow users quick and easy socket changes and onboard LED light for greater visibility.
  • REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Up to 800 ft-lbs of fastening torque & 1,200 ft-lbs of nut busting torque
  • The 1/2" friction ring anvil allows quick one handed socket changes
  • Brushless Motor delivers maximum power and long motor life
  • The Variable Speed Trigger allows for 0 - 1,750 RPM & 0 - 2,000 IPM for maximum control
  • Integrated LED Light

Specs

–
Anvil Size:

1/2"

Anvil Type:

Friction Ring

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy