Apply to be a TradeMaster!
Main product image of M18 Force Logic 600 MCM Crimper Kit
Magnifying glass
Hover image to zoom

M18 Force Logic 600 MCM Crimper Kit

Brand:
Milwaukee
SKU:
2679-22
Rating:
(0)
Q&A:
(0)
M18 Force Logic 600 MCM Crimper Kit
Magnifying glass
Hover image to zoom
$3,613.26 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v

Description

–
M18 Force Logic 600 MCM Crimper Kit

Product Features
  • Proprietary jaw alignment system: holds connector for instant alignment
  • PFM (Predictive Force Monitoring): delivers fastest crimp time in the industry
  • Tool records and stores every crimp made, One-Key enabled for professional report building
  • Weather protected electronics keep dirt, dust and moisture out
  • Compatible with all M18 batteries
  • LED light provides instant pressure verification
  • Provides fastest crimp time in the industry
  • PFM (Predictive Force Monitoring): ensures optimal pressure every time
  • Receive instant pressure verification: green light delivers peace of mind
  • In-line design and 350 degree head rotation: easy access in the tightest panels
  • Hydraulic system is optimized for consistent performance from 0°F - 122°F
Specifications
  • Power Source: Cordless
  • Battery: Lithium-Ion
  • Weight: 4.65 lbs
  • Auto Reset: Yes
  • Battery Warranty: 2 Year
  • Tool Warranty: 5 Years

Specs

–
Type:

Crimper

Battery Type:

Lithium-Ion

Voltage:

18v

Power Source:

Cordless

Includes:

Carry Case

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy