Apply to be a TradeMaster!
Main product image of M18 Fuel 1/2" Hammer Drill/Driver Kit
Magnifying glass
Hover image to zoom

M18 Fuel 1/2" Hammer Drill/Driver Kit

Brand:
Milwaukee
SKU:
2704-22
Rating:
(0)
Q&A:
(0)
M18 Fuel 1/2" Hammer Drill/Driver Kit
Magnifying glass
Hover image to zoom
2704-22 has been discontinued
Discontinued August 24, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
M18 FUEL 1/2" Hammer Drill/Driver Kit
Brand:
Milwaukee
SKU:2904-22
(1)
Order by today, receive 3 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
18v
Product Highlight: Torque
1200 lb-in Torque

Description

The M18 FUEL™ Hammer Drill is the Most Powerful 18-volt cordless drill on the market. The POWERSTATE™ Brushless Motor delivers up to 1,200 in-lbs of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 7.75” in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM XC5.0™ Battery Pack delivers more work per charge and more work over the life of the pack than the competitors. The M18 FUEL™ Hammer Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.

Features:
  • POWERSTATE™ Brushless Motor delivers 1,200 in-lbs of Peak Torque and up to 2,000 RPM for Faster Drilling Speeds
  • REDLINK PLUS™ Intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the battery

Includes:
  • M18 Fuel 1/2" Hammer Drill/Driver (2704-20)
  • M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Two Pack (48-11-1852) (Two Batteries)
  • M12-M18 multi-voltage charger (48-59-1812)
  • Belt Clip
  • Bit Holder
  • Side Handle
  • Carrying Case

Specs

Product Type:

Hammer Drill/Driver

Drill/Driver

Voltage:

18v

No Load Speed:

0-550/0-2000 RPM

BPM:

32000

Torque:

1200 lb-in

Trigger:

Variable Speed

Chuck Type:

1/2" Metal Single Sleeve - Ratcheting Lock

Keyless

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Features:

LED Light

Includes:

Carry Case

Charger

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm