Apply to be a TradeMaster!
Main product image of M18 Fuel 7-1/4" Circular Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel 7-1/4" Circular Saw (Bare Tool Only)

Brand:
Milwaukee
SKU:
2731-20
Rating:
(0)
Q&A:
(0)
M18 Fuel 7-1/4" Circular Saw (Bare Tool Only)
Magnifying glass
Hover image to zoom
2731-20 has been discontinued
Discontinued June 11, 2019
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 FUEL 7-1/4" Circular Saw (Tool Only)
Brand:
Milwaukee
SKU:2834-20
(0)
Order by 6PM, receive 3 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
18v

Description

Overview:
The M18 FUEL™ 7-1/4” Circular Saw Cuts Faster and Weighs up to 40% less than corded saws while delivering up to 300 cuts per charge. Utilizing a POWERSTATE™ brushless motor the M18 FUEL™ 7-1/4” Circular Saw cuts faster than corded counterparts. Weighing in at only 9 lbs with battery pack, the saw is up to 40% lighter than competitive corded circular saws, without sacrificing cut depth or performance. REDLINK PLUS™ Intelligence has the most advanced system of cordless power tool electronics, providing optimized performance and overload protection by using total system communication between tool, battery, and charger. REDLITHIUM™ XC5.0 Battery Technology provides up to 300 cuts per charge with superior pack construction and electronics - delivering more work per charge and more work over the life of the battery than any competitive lithium-ion battery on the market.The M18 FUEL 7-1/4” Circular Saw features an LED light to increase accuracy in low light situations and a rafter hook for easy storage in-between cuts. It also features a magnesium shoe as well as upper and lower guards to reduce tool weight while not sacrificing durability.

Specifications:
  • Fuel: Yes
  • Length: 13"
  • Voltage: 18V
  • Weight: 7.5 lbs
  • Power Source: Cordless
  • Battery System: M18
  • Tool Warranty: 5 Years
  • Warranty: 5 Year Limited Warranty
  • Arbor Size: 5/8"
  • No Load RPM: 5,000
  • Blade Guard: Magnesium
  • Shoe: Magnesium
  • Maximum Bevel Capacity: 50 degrees
  • Battery Warranty: 3 Year
Note: does not come with battery or charger

Specs

Product Type:

Circular Saw

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm