Apply to be a TradeMaster!
Main product image of M18 Fuel 18ga 1/4" Narrow Crown Stapler (Tool Only)
Magnifying glass
Hover image to zoom

M18 Fuel 18ga 1/4" Narrow Crown Stapler (Tool Only)

Brand:
Milwaukee
SKU:
2749-20
Rating:
(0)
Q&A:
(0)
M18 Fuel 18ga 1/4" Narrow Crown Stapler (Tool Only)
Magnifying glass
Hover image to zoom
$404.10 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v

Description

–
Overview
The MILWAUKEE M18 FUEL 18ga ¼" Narrow Crown Stapler delivers peak productivity, providing users with unmatched stapling performance without the hassle of a compressor and hose. A nitrogen air spring mechanism gives this cordless staple gun power to consistently sink staples to the proper depth in hard materials with the ability to adjust to drive staples in soft materials without blowing through. The combination of a POWERSTATE Brushless Motor and REDLINK PLUS Intelligence provides an unmatched fire rate with zero ramp-up time, keeping users efficient throughout the day. This battery powered narrow crown stapler is compact and lightweight, giving users better access into tight spaces and limiting fatigue throughout the day. The M18 FUEL 18ga ¼" Narrow Crown Stapler delivers the pneumatic performance that professional carpenters and remodelers expect with the freedom and convenience of a cordless tool. The tool includes two work contact tips and a reversible belt hook.

Product Features
  • Delivers consistent, clean staple setting, with the power to drive into hard materials and adjustability for soft materials
  • Compact size and light weight
  • Zero Ramp-Up Time
  • Fully compatible with the M18 system, featuring over 200+ tools
  • Tool free drive depth adjustment
  • Sequential and contact actuation firing modes
  • Dry fire lockout
  • No Gas cartridge required
  • 2 work contact tips included
  • Reversible belt hook included
  • ON/OFF power button
Product Specifications
  • Height 10.7"
  • Length: 11"
  • Weight: 5.4 lbs
  • Width: 3.4"
  • Power Source: Cordless
  • Staple Length: 3/8" - 1-1/2"
  • Battery System: M18

Specs

–
Product Type:

Stapler

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Cordless

Batteries Included:

0

Switch:

On/Off Button

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy