Apply to be a TradeMaster!
Main product image of M18 FUEL with ONE-KEY 1/2" Compact Impact Wrench w/ Friction Ring, 2759B-20
Magnifying glass
Hover image to zoom

M18 FUEL with ONE-KEY 1/2" Compact Impact Wrench w/ Friction Ring, 2759B-20

Brand:
Milwaukee
SKU:
2759B-20
Rating:
(0)
Q&A:
(0)
M18 FUEL with ONE-KEY 1/2" Compact Impact Wrench w/ Friction Ring, 2759B-20
Magnifying glass
Hover image to zoom
$360.52 each
In Stock
In Stock
Get 12 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The M18 FUEL 1/2 in. Compact Impact Wrench is the most powerful tool in its class, delivering up to 220 ft-lbs of torque in a compact design. The POWERSTATE brushless motor not only provides unmatched power, but also greater efficiency, delivering up to 25% more run-time than the leading competitors. REDLINK Plus intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM Batteries deliver more work per charge and more work over the life of the pack than competitive batteries on the market. ONE-KEY enabled, this is the industry's first impact wrench that wirelessly connects to a smart phone to provide unlimited customization and control of the tool's performance. The ONE-KEY mobile app features predetermined set-ups for specific fasteners and materials, or provides complete control over output speed and power to customize the tool for the specific application at hand. Once the desired output performance is reached, the custom profile is then saved to the memory of the tool and the connection to the smart phone is no longer necessary. The tool's memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Your custom profiles are also saved in the cloud so that they can be accessed at any time.
  • Batteries deliver more work per charge and more work over the life of the battery
  • Customize, Track and Manage tool's performance and location.
  • delivers 220 ft-lbs. of fastening torque
  • Easily toggle between up to four custom performance profiles that can be saved to the memory of the tool
  • ONE-KEY Compatible:
  • POWERSTATE Brushless Motor:
  • prevents damage to the tool and battery due to overloading or overheating
  • REDLINK PLUS Intelligence:
  • REDLITHIUM XC5.0:

Specs

–
Anvil Type:

Friction Ring

Anvil Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy