Apply to be a TradeMaster!
Main product image of M18 FUEL 1/2" Ext. Anvil Controlled Torque Impact Wrench w/ ONE-KEY (Tool Only), 2769-20
Magnifying glass
Hover image to zoom

M18 FUEL 1/2" Ext. Anvil Controlled Torque Impact Wrench w/ ONE-KEY (Tool Only), 2769-20

Brand:
Milwaukee
SKU:
2769-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 1/2" Ext. Anvil Controlled Torque Impact Wrench w/ ONE-KEY (Tool Only), 2769-20
Magnifying glass
Hover image to zoom
$516.87 each
In Stock
In Stock
Get 6 Fri, Oct 23 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE M18 FUEL ½" Ext. Anvil Controlled Torque Impact Wrench w/ ONE-KEY delivers Controlled Torque for fastening and up to 1,100 ft-lbs of Nut-Busting Torque. Professional tire technicians can perform Faster Tire Service without the hassle of pneumatic hoses, compressors, and torque sticks. The cordless impact wrench has four customizable modes, delivering fastening torque outputs needed to perform tire service on vehicles such as sedans, light trucks, and box trucks. The torque controlled impact wrench has up to 1,100 ft-lbs of breakaway torque to remove rusted lug nuts. The Milwaukee REDLITHIUM Battery Pack (not included) is compatible with 175+ M18 tools, providing more work per charge and more work over the life of the pack. ONE-KEY provides the ability to Customize, Track and Manage the extended anvil impact wrench.
  • Controlled Torque Output
  • POWERSTATE Brushless Motor delivers up to 750 ft-lbs of fastening torque and 1,100 ft-lbs of nut-busting torque
  • REDLINK PLUS Intelligence prevents damage to the tool and battery due to overloading or overheating
  • LED light to illuminate the work area
  • 4 customizable Drive Control modes provide multiple fastening torque outputs designed for vehicles such as sedans, light trucks and box trucks
  • POWERSTATE Brushless Motor delivers maximum power and long motor life
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • Faster Tire Service
  • Part of the M18 System, featuring over 175+ Tools
  • ONE-KEY Compatible: Ability to Customize, Track and Manage tools for increased productivity and investment protection
  • Up to 1,100ft-lbs Nut-Busting Torque
  • Enables users to perform Faster Tire Service by removing the hassle of pneumatic hoses, compressors, and torque sticks
  • REDLITHIUM batteries (not included with Bare Tool) deliver more work per charge and more work over the life of the battery

Specs

–
Anvil Size:

1/2"

Anvil Type:

Friction Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy