Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 10,000 psi Hydraulic Pump Kit
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 10,000 psi Hydraulic Pump Kit

Brand:
Milwaukee
SKU:
2774-21HD
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 10,000 psi Hydraulic Pump Kit
Magnifying glass
Hover image to zoom
$6,825.45 each
In Stock
In Stock
Get 6 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Amperage
12 Amps

Description

–
Overview
Our M18 FORCE LOGIC 10,000psi Hydraulic Pump Kit is the Easiest Way to Power Hydraulics. The cordless hydraulic pump is designed to be fully compatible with all existing 10,000psi rated hydraulic hoses and heads, fundamentally changing the way you install transmission lines. The hydraulic pump delivers the easiest set-up and is up to 80% smaller and up to 75lbs lighter than gas units, allowing you to easily carry it without assistance. Utilizing the available bucket hanger attachment creates a stable, level operating position that allows you to maximize the limited available space in buckets and baskets. The high-pressure hydraulic pump provides you with 3X the flow rate of other cordless competition. The cordless hydraulic pump has 24-second cycle times and up to 60 presses on a single battery on 1590 ACSR connectors, providing you with gas-like performance. Three modes of operation give you the flexibility to modify the pump's operation to your specific application. Wireless Mode allows you to create a physical air gap between an operator and a potentially live electrical line when performing a remote cut. PFM (Predictive Force Monitoring) provides you with instant pressure verification via a green indicator. MILWAUKEE ONE-KEY Technology enables you to store real-time cycle data, generate professional reports, view historical tool performance data and sync it all wirelessly to the cloud for easy access. The 10,000 PSI hydraulic pump features a POWERSTATE Brushless Motor, REDLINK Electronics, and REDLITHIUM Batteries providing you with Unmatched Reliability in the toughest environments. In addition to the pump, the kit includes one M18 REDLITHIUM High Output HD12.0 Battery, and an M18 & M12 Rapid Charger.

Includes
  • M18 FORCE LOGIC 10,000psi Hydraulic Pump (Tool Only) (2774-20)
  • M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack (48-11-1812)
  • M18 & M12 Rapid Charger (48-59-1808)


Features
  • Compatible with all 10,000psi (700bar) rated hoses and single-acting accessory heads
  • Gas-Like Performance: 24sec Cycle Times and Up to 60 Presses on a Single Charge on 1590 ACSR Connectors
  • 3-Modes of Operation: Auto-Dump, Hold-Pressure & Remote Cut
  • Available Bucket Hanger Accessory Ensures Ideal Operating Position - Fits Most Buckets & Baskets
  • 6ft Controller Cord with On-Board Storage for Easy Operation
  • PFM (Predictive Force Monitoring) Provides Instant Pressure Verification with Green Indicator
  • Longer Life with POWERSTATE Brushless Motor & Weather Protected Electronics that Keep Dirt, Dust & Moisture Out
  • Easiest Set-Up: 80% Smaller, 75lbs Lighter than Gas Units
  • 3X the High-Pressure Flow Rate of Competitive Cordless Units
  • Remove the physical connection to a potentially live cable with mutually exclusive wireless pairing in Wireless Mode
  • IP54 Rated Ingress Protection with Sealed Battery Door
  • Battery Check Automatically Ensures Enough Charge to Complete Each Application (HD8.0ah batteries and up)
  • Records & Stores Every Cycle Made for Professional Report Building through ONE-KEY

Specs

–
Product Type:

Hydraulic Pump

Voltage:

18v

Connection Type:

Threaded

Amperage:

12

Max Operating Pressure:

10000 psi

Includes:

Charger

18V LITHIUM-ION Battery

Features:

Cordless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy