Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 12 Ton Utility Crimper Kit
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 12 Ton Utility Crimper Kit

Brand:
Milwaukee
SKU:
2778-22
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 12 Ton Utility Crimper Kit
Magnifying glass
Hover image to zoom
$6,384.34 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Length (Inches)
16" Length

Description

–
Overview
The M18 FORCE LOGIC 12T Utility Crimper is the Easiest Way to Crimp. Engineered to reduce weight and improve balance, it is the lightest and only fully balanced 12T crimper, with a 350 Degree rotating head and red alignment marks making it the Lightest, Most Balanced and Easiest Crimper to Align. Predictive Force Monitoring (PFM) constantly measures force output to deliver consistent speed that won't bog down on larger connectors while delivering accurate pressure, every time. The only tool that provides instant pressure verification with a green indicator. The only tool that has pre-crimp battery check that automatically ensures enough battery charge to complete each crimp. The only tool that once a crimp is engaged, has auto-complete to ensure full pressure is reached. Milwaukee Crimpers feature a fully enclosed high speed hydraulic pump, POWERSTATE Brushless Motor, REDLINK Electronics and REDLITHIUM batteries delivering longer life and Ultimate Reliability in tough conditions.Featuring Milwaukee ONE-KEY Technology, Milwaukee Crimpers enable you to store real time crimp data, generate professional reports, view historical tool performance data and sync it all wirelessly to the cloud for easy access. Like all ONE KEY tools Milwaukee Crimpers feature tool tracking, allowing you to pinpoint missing tools quicker and inventory management which creates a central place for you to track all tools and equipment across your network of jobs and users.

Includes:
  • M18 FORCE LOGIC 12 Ton Utility Crimper (Tool Only) (2778-20)
  • M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • M18 & M12 Multi-Voltage Charger( 48-59-1812)
  • M18 REDLITHIUM CP2.0 Battery (48-11-1820)
  • Inverter
  • Carabineer
  • Utility Bag
Features
  • Lightest 12T Crimper
  • Most Balanced with Ergonomic Grip Design
  • PFM (Predictive Force Monitoring) with Auto Complete Ensures Full Pressure
  • PFM (Predictive Force Monitoring) Provides Instant Pressure Verification with Green Indicator
  • Longer Life with POWERSTATE Brushless Motor & Weather Protected Electronics that Keep Dirt, Dust & Moisture Out
  • Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp
  • 350 Degree Head Rotation Provides Easy Access in Tight Spaces
  • Bold Alignment Marks aid accuracy in crimp placement
  • The Tool Records & Stores Every Crimp Made for Professional Report Building through ONE KEY

Specs

–
Product Type:

12T Crimper

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Power Source:

Battery

Length (Inches):

16"

Includes:

Charger

Carry Case

Carabiner

18V LITHIUM-ION Battery

Warranty:

5 Year Tool/3 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy