Apply to be a TradeMaster!
Main product image of M18 FUEL 1-1/2" Lineman Magnetic Drill Kit
Magnifying glass
Hover image to zoom

M18 FUEL 1-1/2" Lineman Magnetic Drill Kit

Brand:
Milwaukee
SKU:
2788-22HD
Rating:
(0)
Q&A:
(0)
M18 FUEL 1-1/2" Lineman Magnetic Drill Kit
Magnifying glass
Hover image to zoom
$2,999.00 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
700 RPM
Product Highlight: Height (Inches)
15.5" Height
Product Highlight: Length (Inches)
7-1/2" Length

Description

–
Overview

Designed for the unique environments that Linemen work in, the M18 FUEL 1-1/2" Lineman Magnetic Drill drills faster than the number one corded competitor, delivers the strongest magnetic hold on 1/4" steel providing a safer drilling environment in this material, and drills over (40) 13/16" holes per charge. The M18 FUEL 1-1/2" Lineman Magnetic Drill delivers safer drilling on ¼" steel by providing the industry's strongest holding force on this material. By utilizing permanent magnets, the magnetic base operates without electricity; ensuring that the magnet does not deactivate if the battery is drained. Equipped with Auto-Stop lift-off detection, power to the motor is automatically cut if excess rotational motion is detected while drilling. Powered by a Milwaukee POWERSTATE Brushless Motor, both drills are faster than their corded counterparts, and deliver the same 1-1/2" annular cutter capacity. REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM XC5.0 batteries provide over (40) 13/16" holes in ¼" steel, while delivering the most durable pack construction on the market, and over 2X more recharges than the leading competitor.

Features
  • POWERSTATE Brushless Motor: Delivers maximum power and provides up to 2x longer motor life.
  • REDLINK PLUS Intelligence Provides optimized performance and overload protection using total system communication between tool, battery and charger.
  • Self-Powered Magnet Base Operates Independently of Power Source and Delivers up to 2,000 lbs. of Holding Force
  • 1-1/2" Annular Cutter Capacity 1/2" Twist Bit Capacity
  • 2 Speed Gear Box: 400/690 RPM
  • Stroke Length: 5-3/4"
  • Motor Head Adjustment: 5-1/8"

Includes:
  • M18 FUEL 1-1/2" Lineman Magnetic Drill
  • (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (2) 1" Retractable Pilot Pin
  • Safety Strap
  • Magnetic Lubrication Tank
  • Carrying Case
  • Chuck Key
  • AC/DC Vehicle Charger
  • 3/4" Weldon to 1/2" Chuck adapter

Specs

–
Product Type:

Lineman Drill

Voltage:

18v

RPM:

700

Chuck Size:

1-1/2"

Chuck Type:

Keyed

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Carry Case

Charger

18V LITHIUM-ION Battery

Height (Inches):

15.5"

Length (Inches):

7-1/2"

Width (Inches):

13-3/4"

Warranty:

5 Year Tool/3 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy