Apply to be a TradeMaster!
Main product image of M18 Compact Brushless Hammer Drill & Impact Driver Kit w/ Jobsite Cooler
Magnifying glass
Hover image to zoom

M18 Compact Brushless Hammer Drill & Impact Driver Kit w/ Jobsite Cooler

Brand:
Milwaukee
SKU:
2799-22CXPO
Rating:
(0)
Q&A:
(0)
M18 Compact Brushless Hammer Drill & Impact Driver Kit w/ Jobsite Cooler
Magnifying glass
Hover image to zoom
2799-22CXPO has been discontinued
Discontinued June 18, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
18v
Product Highlight: Torque
1200 lb-in, 1800 lb-in Torque

Description

M18™ Compact Brushless Hammer Drill/Brushless Impact Combo Kit (2 Tool)
The 2799-22CX M18™ 2-Tool Combo Kit includes the 1/2” Compact Brushless Hammer Drill Driver (2702-20) and the 1/4” Hex Brushless Impact Driver (2750-20). The M18™ Cordless System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. The M18™ ½” Compact Brushless Hammer Drill/Driver is the Most Compact 18v drill on the market and delivers Over 50% Longer Run-Time than drills with brushed motors. The M18™ 1/4” Hex Brushless Impact Driver is the Most Compact Impact Driver in its class and delivers Over 50% Longer Run-Time than Impact Drivers with brushed motors. Both tools feature Milwaukee® built brushless motors, REDLINK™ Electronics, and REDLITHIUM™ batteries that provide more efficient power delivery, for fewer trips to the charger. This kit includes (1) REDLITHIUM™ XC4.0 battery for maximum performance and 2X longer run-time. It also includes (1) REDLITHIUM™ 2.0 battery, which is compact and light weight, ideal for fastening applications.

Features:
  • Brushless Motor: Optimized for efficiency, this motor delivers over 50% more run-time and 2X longer life than brushed motors.
  • Compact Design: Provides excellent balance and control, ideal for overhead applications or work in tight spaces.
  • REDLINK™ Intelligence: Advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life.
  • REDLITHIUM™ Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market


Includes:
  • (1) M18™ 1/2" Compact Brushless Hammer Drill/Driver (Tool Only) (2702-20)
  • (1) M18™ 1/4" Hex Brushless Impact Driver (Tool Only) (2750-20)
  • (1) M18™ REDLITHIUM™ 2.0 Compact Battery Pack (48-11-1820)
  • (1) M18™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-11-1840)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • (1) Milwaukee Jobsite Cooler (48-22-8250)

Specs

Product Type:

Hammer Drill/Driver

Drill/Driver

Impact Driver

Voltage:

18v

Torque:

1200 lb-in

1800 lb-in

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm