Apply to be a TradeMaster!
Main product image of M18 FUEL SAWZALL Recip Saw PACKOUT Kit, 2821-21PO
Magnifying glass
Hover image to zoom

M18 FUEL SAWZALL Recip Saw PACKOUT Kit, 2821-21PO

Brand:
Milwaukee
SKU:
2821-21PO
Rating:
(0)
Q&A:
(0)
M18 FUEL SAWZALL Recip Saw PACKOUT Kit, 2821-21PO
Magnifying glass
Hover image to zoom
$418.60 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE M18 FUEL SAWZALL Recip Saw PACKOUT Kit is engineered for unmatched performance and durability, featuring a 1-1/4" stroke length that removes more material with each stroke, making it ideal for the toughest cutting applications. Powered by the advanced POWERSTATE Brushless Motor, this saw delivers increased cutting speed and power, allowing you to tackle demanding tasks with ease. The REDLINK Plus Intelligence ensures optimized performance and overload protection through seamless communication between the tool, battery, and charger, providing you with the confidence to push through any job. Equipped with a built-in LED light, it illuminates your work surface, ensuring precision cuts in low-light conditions. The adjustable shoe extends the life of the blade, while the lever action QUIK-LOK Blade Clamp allows for fast and easy blade changes, minimizing downtime on the job. Additionally, the anti-corrosion blade clamp enhances durability, ensuring longevity and reliability. Compatible with all M18 batteries and chargers, this versatile tool is designed to fit seamlessly into your existing system, making it an essential addition to your toolkit. With a convenient hang hook for storage, the M18 FUEL SAWZALL Recip Saw is ready to enhance your productivity and performance on any job site.
  • 1-1/4" Stroke length removes more material with each stroke
  • Adjustable shoe extends the life of the blade
  • Built-In LED light illuminates the work surface while cutting
  • Compatible with all M18 batteries and M18 chargers
  • Hang hook: allows for convenient storage on the job
  • Lever Action QUIK-LOK Blade Clamp provides fast and easy blade changes
  • POWERSTATE Brushless Motor: Increased cutting speed and power through the toughest applications
  • Wear resistant lever actuated QUIK-LOK(TM) blade clamp provides fast and easy blade changes
  • Anti-Corrosion Blade Clamp delivers prolonged blade clamp durability with less downtime due to corrosion
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy