The Day Savers – A National Tradesmen Day Contest
Main product image of M18 FUEL Drywall Screw Gun
Magnifying glass
Hover image to zoom

M18 FUEL Drywall Screw Gun

Brand:
Milwaukee
SKU:
2866-20
Rating:
(0)
Q&A:
(0)
M18 FUEL Drywall Screw Gun
Magnifying glass
Hover image to zoom
$239.76 each
In Stock
In Stock
Get 1 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
18v

Description

Overview


The M18 FUEL Drywall Screw Gun is FASTER THAN CORDED, features AUTO START functionality and delivers UP TO 3X LONGER RUN TIME than other cordless competitors. The POWERSTATE Brushless motor spins at 4,500 RPM's resulting in faster productivity. With REDLINK PLUS Intelligence, Milwaukee's AUTO START feature automatically starts the motor on contact with drywall providing less noise between screws and 3X longer run time. The M18 FUEL Drywall Screw Gun delivers the balance and weight desired by professionals for all day use.


Includes:

  • M18 FUEL Drywall Screw Gun (Tool Only)(2866-20)
  • (1)Belt Clip
  • (1)PR2 Bit

Features:

  • POWERSTATE Brushless Motor: Delivers 4,500 RPM's to provide faster than corded productivity
  • Auto Start Mode: The tool trigger can stay locked on without the motor running. Once the screw comes in contact with the drywall, the motor automatically starts, resulting in less noise between screws and 3x longer run time.
  • M18 REDLITHIUM XC5.0 battery pack: Delivers 64 sheets per charge and the CP2.0 delivers 27 sheets per charge
  • Ergonomically designed to be light weight, balanced and comfortable for continuous use
  • Compatible with all M18 Batteries
  • LED on foot of tool for better lighting in dark spaces

Specs

Product Type:

Drywall Screw Gun

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Includes:

Belt Clip

PR2 Bit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy