Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 5" Underground Cable Cutter w/ Wireless Remote
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 5" Underground Cable Cutter w/ Wireless Remote

Brand:
Milwaukee
SKU:
2875R-21
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 5" Underground Cable Cutter w/ Wireless Remote
Magnifying glass
Hover image to zoom
$7,704.89 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) M18 FORCE LOGIC 5" Underground Cable Cutter, (1) Wireless Remote, (1) 3H-Rated 35mm Ball Stud, (1) 48-11-1880 M18 XC HO 8.0AH Battery, (1) 48-59-1808 M18 Rapid Charger

The MILWAUKEE M18 FORCE LOGIC 5" Underground Cable Cutter w/ Wireless Remote is The Smartest Way to Cut. Milwaukee removes the physical connection to the tool allowing Cablemen to cut up to 5" (127 mm) Diameter Communications, Armored, Lead Sheath, Copper, and Aluminum Power Cables wirelessly. The wireless remote communicates with the tool via a mutually exclusive connection, eliminating the potential for other smart devices to connect to the tool. After set-up, Cablemen can arm the remote cutter and move away from the cutting area. A green LED on the wireless remote gives a positive indication that the tool is done cutting, delivering a safer way to cut remotely. The M18 FORCE LOGIC 5" Underground Cable Cutter w/ Wireless Remote easily converts from Local to Remote cutting mode. Its balanced design, d-handle, and hang hook enable the easiest set-up in vaults. The head of the cutter rotates 180 Degree and the quick turn-to-close style latch pin is easily opened or secured. Whether cutting remotely or locally, Milwaukee delivers an optimized cutting experience.
  • Underground Cable Cutter produces clean, termination-ready cuts
  • Includes a wireless remote, battery, ball stud, & charger
  • LED light on the remote lets you know when it's done cutting
  • Cuts up to 5" (127 mm) Diameter Communications, Armored, Lead Sheath, Copper, and Aluminum Power Cables
  • Wireless remote communicates with the tool via a mutually exclusive Bluetooth connection, removing any physical connection to the tool and allowing Cable Splicers to make remote cuts wirelessly
  • Green LED light on wireless remote gives positive indication that the tool is done cutting
  • Converts from local to remote cutting mode easily with connection up to 200' line of sight
  • Balanced design, 360 Degree adjustable d-handle and hang hook enable easiest set-up in vaults
  • Quick turn-to-close latch pin design provides easy set-up around cables
  • Pre-cut battery check automatically ensures enough charge to complete each cut
  • Longer life with POWERSTATE brushless motor & IP54 Rated weather protected electronics keep dirt, dust, & moisture out
  • Records & stores every cut made for professional report building through ONE KEY
  • Includes: (1) M18 FORCE LOGIC 5" Underground Cable Cutter, (1) Wireless Remote, (1) 3H-Rated 35MM Grounding Ball Stud, (1) M18 XC HO 8.0AH Battery, (1) M12 & M18 Rapid Charger, and (1) Carrying Case

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Product Type:

Cable Cutter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy