Apply to be a TradeMaster!
Main product image of M18 Force Logic 750 MCM Dieless Crimper Kit
Magnifying glass
Hover image to zoom

M18 Force Logic 750 MCM Dieless Crimper Kit

Brand:
Milwaukee
SKU:
2877-22
Rating:
(0)
Q&A:
(0)
M18 Force Logic 750 MCM Dieless Crimper Kit
Magnifying glass
Hover image to zoom
$5,857.68 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v

Description

–
M18 Force Logic 750 MCM Dieless Crimper Kit

Product Features
  • Auto Distance Control Delivers Optimal Compression, allowing for Single Crimp Connections Across the Entire Capacity Range
  • Lightest, In-Line Design & 180° Rotating Head for Easiest Alignment
  • Easy Access Latch & One Handed Close, Frees-Up Second Hand to Hold Material
  • Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp
  • Longer Life with POWERSTATE Brushless Motor & Weather Protected Electronics that Keep Dirt, Dust & Moisture Out
  • Auto Distance Control Continuously Measures Distance & Pressure for Uniform Crimp Appearance Across All Sizes
  • Low Profile Clevis and Narrow Nest for Easiest Alignment
  • Up to 90 Crimps per Charge on a M18 RedLithium CP2.0 Battery on 600MCM Cu
Specifications
  • Voltage: 18V
  • Weight: 9 lbs
  • Power Source: Cordless
  • Battery System: M18

Specs

–
Type:

Crimper

Battery Type:

Lithium-Ion

Voltage:

18v

Power Source:

Cordless

Includes:

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy