Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 12T Latched Linear Crimper
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 12T Latched Linear Crimper

Brand:
Milwaukee
SKU:
2878-22
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 12T Latched Linear Crimper
Magnifying glass
Hover image to zoom
$5,701.78 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year (Tool) Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v

Description

–
Overview
The M18 FORCE LOGIC 12T Latched Linear Crimper is The Fastest Way To Crimp. Equipped with fully enclosed high-speed hydraulics, a POWERSTATE Brushless Motor, REDLINK Electronics, and REDLITHIUM Batteries, the crimp tool provides the fastest crimp speed and unmatched reliability in the toughest conditions. The linear crimper is designed to allow one-handed use in multiple orientations. An enlarged trigger and electronic release button enable both left and right-handed users to easily activate the tool while wearing Class 3 gloves. The head of the crimper rotates 340° and the quick release and push-to-close style latch pin can be easily opened or secured with just one touch. Predictive Force Monitoring (PFM) constantly measures output force to deliver the fastest crimp speeds across all connector types and sizes and ensures full pressure is reached every time. A pre-crimp battery check confirms that the battery has enough charge to complete a full crimp. Full compatibility with all industry-standard U-dies allows you to use the dies already on your truck. Our crimper creates UL Classified crimps per UL 486A-B on #8 - 750 MCM Copper and Dual Rated Anderson, Blackburn, Burndy, Ilsco, Panduit, Penn-Union, and Thomas & Betts color-coded lugs and splices when using our EXACT 12T U-Dies. Our crimper is integrated with our ONE KEY Technology, giving the crimper the ability to store real-time crimp data.

Includes
  • (1) M18 FORCE LOGIC 12T Latched Linear Crimper(2878-22)
  • (2) M18 REDLITHIUM CP2.0 Battery(48-11-1820)
  • (1) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack(48-11-1850)
  • (1) M18 & M12 Multi-Voltage Charger(48-59-1812)
  • (1) Overhead Crimper Utility Bag
Product Features
  • Lightest, most balanced inline design delivers maximum control
  • PREDICTIVE FORCE MONITORING (PFM) ensures full pressure
  • Fastest 12T crimper
  • Inline design & 340 degrees rotating head provides easy access in tight spaces
  • Quick release and push-to-close pin design provides easy access around splices
  • Compatible with all industry standard U-dies
  • Creates UL Classified crimps under UL 486A-B for #8 - 750 MCM Cu and Dual Rated lugs and splices across several leading manufacturers when used with corresponding Milwaukee dies
  • Pre-crimp battery check automatically ensures enough charge to complete each crimp
  • Instant verification of successful cycle with green LED
  • Hydraulic system optimized for consistent performance from -4° to 140° F
  • Longer life with POWERSTATE brushless motor & weather protected electronics that keep dirt, dust & moisture out
  • Records & stores every crimp made for professional report building through ONE KEY
  • Compatible with the entire M18 System
Product Specifications
  • Voltage: 18V
  • Battery Type: 18 Volt Lithium Ion
  • Tool Warranty: 5 Year Tool, 3 Year XC Battery, 2 Year CP Battery
  • Power Source: Cordless
  • Motor Type: Brushless
  • Length: 21.3 in
  • Weight: 14.25 lb
  • Height: 5.8 in
  • Width: 3.25 in
  • Brushless: Yes
  • Battery System: M18

Specs

–
Type:

Crimper

Battery Type:

M18

Batteries Included:

3

Voltage:

18v

Power Source:

Cordless

Warranty:

5 Year (Tool)

Includes:

Charger

Bag

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy