Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 15T Crimper Kit
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 15T Crimper Kit

Brand:
Milwaukee
SKU:
2879-22
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 15T Crimper Kit
Magnifying glass
Hover image to zoom
$6,809.54 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/3 Year Battery Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Length (Inches)
23-1/2" Length

Description

–
Overview
The M18 FORCE LOGIC 15T Crimper Kit is the Easiest Way to Crimp. The battery-powered crimper's unique in-line design and center-balanced grip allows you to use it with one hand, reducing peak muscle effort. This is the lightest 15T crimper and it features a 350 Degree rotating head providing you with the easiest alignment. The crimper is fully compatible with all industry-standard P-Dies and P-to-U Die Adapters, allowing you to utilize existing dies. The Quick Release and Push-to-Close pin design provide you with easy access around splices and in crowded environments. Predictive Force Monitoring (PFM) constantly measures force output to provide you with the fastest crimp speed while delivering accurate pressure with instant verification every time. Our M18 REDLITHIUM XC5.0 battery provide you with confidence to complete any job, delivering up to 90 crimps per charge. The crimper creates UL Classified crimps under UL 486A-B from #8 - 750 MCM Cu and Dual Rated Lugs and Splices Across Several Leading Manufacturers when used with the corresponding MILWAUKEE dies. With our ONE-KEY Technology, Milwaukee Crimpers enable you to store real-time crimp data, generate professional reports, view historical tool performance data and sync it all wirelessly to the cloud for easy access. The 15T crimper features a POWERSTATE Brushless Motor, REDLINK Electronics, and REDLITHIUM Batteries, providing you with Unmatched Reliability in the toughest conditions. In addition to the cordless 15T crimper, the kit includes one M18 REDLITHIUM XC5.0 Battery, one M18 REDLITHIUM CP2.0 Battery, an M18 & M12 Multi-Voltage Charger, an inverter, a P-to-U Die Adapter, Carabineer, and a contractor bag.

Includes:
  • M18 FORCE LOGIC 15T Crimper (Tool Only) (2879-20)
  • M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • M18 & M12 Multi-Voltage Charger( 48-59-1812)
  • M18 REDLITHIUM CP2.0 Battery (48-11-1820)
  • 15T P to U-Die Adapter(49-15-PUAD)
  • Inverter
  • Carabineer
  • Contractor Bag
Features
  • Center balanced grip enables use with one hand
  • 350 Degree Head Rotation Provides Easy Access in Tight Spaces
  • PFM (Predictive Force Monitoring) with Auto Complete Ensures Full Pressure
  • PFM (Predictive Force Monitoring) Provides Instant Pressure Verification with Green Indicator
  • Produces cULus classified connections
  • Fastest crimp times in all elements
  • Up to 90 Crimps per Charge on a M18 REDLITHIUM XC5.0 Battery on 1000 MCM Al

Specs

–
Product Type:

15T Crimper

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Power Source:

Battery

Length (Inches):

23-1/2"

Includes:

18V LITHIUM-ION Battery

Carabiner

Contractor Bag

Charger

Warranty:

5 Year Tool/3 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy