Apply to be a TradeMaster!
Main product image of M18 Fuel 6-Tool Combo Kit (Hammer Drill/Driver, Impact Driver, Recip Saw, Circ Saw, Grinder, & Work Light)
Magnifying glass
Hover image to zoom

M18 Fuel 6-Tool Combo Kit (Hammer Drill/Driver, Impact Driver, Recip Saw, Circ Saw, Grinder, & Work Light)

Brand:
Milwaukee
SKU:
2896-26
Rating:
(0)
Q&A:
(0)
M18 Fuel 6-Tool Combo Kit (Hammer Drill/Driver, Impact Driver, Recip Saw, Circ Saw, Grinder, & Work Light)
Magnifying glass
Hover image to zoom
2896-26 has been discontinued
Discontinued June 8, 2019
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
18v

Description

The 2896-26 M18 FUEL™ Cordless 6-Tool Combo Kit includes the M18 FUEL™ 1/2" Hammer Drill/Driver (2704-20), M18 FUEL™ 1/4" Hex Impact Driver (2753-20), M18 FUEL™ SAWZALL® Reciprocating Saw (2720-20), M18 FUEL™ 6-1/2" Circular Saw (2730-20), M18 FUEL™ 4-1/2" / 5" Grinder, Paddle Switch No-Lock (2780-20), and M18™ LED Work Light (2735-20). M18 FUEL™ features a POWERSTATE™ Brushless Motor, REDLINK PLUS™ Electronic Intelligence and REDLITHIUM™ Battery Technology, this results in longer motor life, more run-time and more power. The POWERSTATE™ brushless motor works harder and lives longer than all leading competitors, while reducing noise and cooling more rapidly to deliver years of maintenance-free performance. The Milwaukee REDLITHIUM™ XC5.0 Battery is the most durable pack on the market and provides up to 2X more run time than standard Lithium-Ion batteries. REDLINK PLUS™ Intelligence hardware and software is the world’s most advanced system of cordless power tool electronics that will maximize performance and protect the user’s investment.

Includes:
  • (1) M18 FUEL™ 1/2" Hammer Drill/Driver (Tool Only) - Cat. # 2704-20
  • (1) M18 FUEL™ SAWZALL® Reciprocating Saw (Tool Only) - Cat. # 2720-20
  • (1) M18 FUEL™ 6-1/2" Circular Saw (Tool Only) - Cat. # 2730-20
  • (1) M18™ LED Work Light - Cat. # 2735-20
  • (1) M18 FUEL™ 1/4" Hex Impact Driver (Tool Only) - Cat. # 2753-20
  • (1) M18 FUEL™ 4-1/2" / 5" Grinder, Paddle Switch No-Lock (Tool Only) - Cat. # 2780-20
  • (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack - Cat. # 48-11-1850
  • (1) M18™ & M12™ Multi-Voltage Charger - Cat. # 48-59-1812
  • (2) Belt Clip
  • (2) Bit Holder
  • (1) Circular Saw Blade
  • (2) Contractor Bag
  • (1) SAWZALL® Blade
  • (1) Side Handle
  • (1) Spanner Wrench

Details:
  • 2704-20: POWERSTATE brushless motor delivers 1,200 in. lbs. of peak torque and up to 2,000 RPM for faster drilling speeds
  • 2753-20: POWERSTATE brushless motor delivers 1800 in. lbs. of fastening torque for faster driving speeds
  • 2720-20: POWERSTATE brushless motor makes it the fastest cutting 18-Volt reciprocating saw in the market and provides cutting power at the same level as some corded saws
  • 2730-20: POWERSTATE brushless motor provides increased cutting speed and power through the toughest applications
  • 2780-20: M18 FUEL 4-1/2 in. / 5 in. grinder, paddle switch no-lock delivers maximum sustained power to complete the toughest grinding, surface prep and cutting applications
  • 2735-20: Milwaukee M18 cordless LED work light has more than 600 times the life of conventional incandescent bulbs and runs up to 4 times as long
  • Milwaukee REDLITHIUM XC5.0 battery is the most durable pack on the market and provides up to 2X more run time than standard lithium-ion batteries
  • Part of the M18 system of 125+ tools
  • Includes: (1) M18 FUEL 1/2 in. hammer drill/driver(tool-only) (2704-20), (1) M18 FUEL SAWZALL reciprocating saw (bare tool) (2720-20), (1) M18 FUEL 6-1/2 in. circular saw (bare tool) (2730-20), (1) M18 LED work light (2735-20), (1) M18 FUEL 1/4 in. hex impact driver (bare tool) (2753-20), (1) M18 FUEL 4-1/2 in. / 5 in. grinder, paddle switch no-lock (bare tool) (2780-20), (2) M18 REDLITHIUM XC5.0 extended capacity battery pack (48-11-1850), (1) M18 and M12 multi-voltage charger (48-59-1812), (2) belt clip, (2) bit holder, (1) circular saw blade (2) contractor bag, (1) SAWZALL blade, (1) side handle, (1) spanner wrench

Specs

Product Type:

Drill/Driver

Work Light

Impact Driver

Cut-Off/Grinder

Circular Saw

Reciprocating Saw

Hammer Drill/Driver

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Recip Saw Blade

Wrench

Carry Case

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm