Apply to be a TradeMaster!
Main product image of M18 Fuel 1/2" Hammer Drill & 1/4" Hex Impact Driver Kit w/ Packout Tool Box
Magnifying glass
Hover image to zoom

M18 Fuel 1/2" Hammer Drill & 1/4" Hex Impact Driver Kit w/ Packout Tool Box

Brand:
Milwaukee
SKU:
2897-22PO
Rating:
(0)
Q&A:
(0)
M18 Fuel 1/2" Hammer Drill & 1/4" Hex Impact Driver Kit w/ Packout Tool Box
Magnifying glass
Hover image to zoom
2897-22PO has been discontinued
Discontinued June 18, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
18v
Product Highlight: Torque
1800 lb-in, 1200 lb-in Torque

Description

Overview

The 2897-22 M18 FUEL™ 2-Tool Combo Kit is the highest performing Hammer Drill & Impact Driver Combo Kit on the market. Included is the M18 FUEL™ Hammer Drill (2704-20), the Most Powerful 18-volt cordless drill on the market. Delivering up to 1,200 in-lbs of torque and up to 2,000 RPM, it provides faster drilling speed under heavy load to increase productivity. Also included is the M18 FUEL™1/4” Hex Impact Driver (2753-20), the Most Powerful Impact Driver in its class. At 1800 in-lbs of fastening torque, this impact drives screws faster but also provides greater control over power and speed thanks to its proprietary 4-mode DRIVE CONTROL™. M18 FUEL™ features the most advanced cordless technology available; a POWERSTATE™ Brushless Motor, REDLINK PLUS™ Electronic Intelligence and REDLITHIUM™ Battery Technology, resulting in longer motor life, more run time and more power.

Features
  • POWERSTATE Brushless Motor: Delivers up to 725 in lbs of torque with maximum sustained torque to complete the toughest of applications
  • REDLITHIUM Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • REDLINK PLUS Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger

Includes:
  • (1) M18 FUEL 1/2" Hammer Drill/Driver (2704-20)
  • (1) M18 FUEL 1/4" Hex Impact Driver (2753-20)
  • (2) M18 REDLITHIUM XC 4.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) M18 & M12 Multi-Voltage Charger (48-59-1812)
  • (1) PACKOUT™ Tool Box (48-22-8424)
  • (1) Belt Clip
  • (1) Side Handle

Specifications:

604-20: M18 Fuel 1/2" Hammer Drill/Driver
  • Voltage 18V
  • Tool Warranty: 5 Years
  • Length: 7.75"
  • Peak Torque: 1200 in-lbs
  • Chuck Type: 1/2" Metal Single Sleeve - Ratcheting Lock
  • Speed: 0-550/0-1,850 RPM

2653-20: M18 Fuel 1/4" Hex Impact Driver
  • Voltage: 18V
  • Tool Warranty: 5 Years
  • Length: 5-1/4"
  • Peak Torque: 1,800 in-lbs
  • No Load Speed: 0-3000 RPM
  • No Load IPM: 0-3700

Specs

Product Type:

Impact Driver

Hammer Drill/Driver

Drill/Driver

Voltage:

18v

Torque:

1800 lb-in

1200 lb-in

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Charger

Tool Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm