Shop Resideo Sale
Main product image of M18 FORCE LOGIC Press Tool w/ ONE-KEY w/ 1/4” – 7/8” Streamline ACR Press Jaws
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC Press Tool w/ ONE-KEY w/ 1/4” – 7/8” Streamline ACR Press Jaws

Brand:
Milwaukee
SKU:
2922-22M
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC Press Tool w/ ONE-KEY w/ 1/4” – 7/8” Streamline ACR Press Jaws
Magnifying glass
Hover image to zoom
$4,699.00 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" - 7/8"
Product Highlight: Voltage
18v

Description

–

The M18 FORCE LOGIC Press Tool Kit w/ ONE-KEY with 1/4"-7/8" Streamline ACR Jaws changes the game in refrigerant line installations, offering a flame-free, efficient alternative to traditional brazing. The ACR press jaws, compatible with Mueller Streamline ACR Press fittings, unlock productivity for HVAC system installers, eliminating nitrogen purges, combustible gases, and expensive silver solder necessary for brazing. As the industry's first press tool with remote tracking, management, and lockout, ONE-KEY allows for logging and uploading data from every press via the desktop or mobile app, making it the smallest, most intelligent press tool on the market. The state-of-the-art press tool features an in-line design and brushless motor, enabling more run-time per charge and faster cycle times while significantly smaller and nearly 20% lighter than the leading competitor. The in-line design with a forward hand position unlocks the ability to press with one hand and will fit nearly anywhere you can fit your arm. Our REDLINK electronics provide the highest level of press accuracy and reliability available in the industry. Auto-cycle ensures a full press every time, and the pre-press battery check prevents the tool from starting a press it can't complete. With 1/2" to 4" capacity (depending on material) and compatibility with over 20 unique fitting systems, the press tool is an optimal solution for HVAC and mechanical contractors.


Product Features

  • Lightest, In-line Design for Unrivaled Access
  • Auto-Cycle ensures full press every time
  • Industry's first brushless press tool
  • Compatible with over 20 unique fitting systems
  • Prepress battery check ensures tool won't start a press it can't complete
  • ONE-KEY Wireless Reporting
  • Brushless motor enables 20% more run time & 10 % faster cycles
  • In-line design optimized for one-handed presses
  • Monitor & Report Successful Operation from Desktop & Mobile Devices
  • Only Press Tool with Security Capability
  • ONE-KEY Industry's Largest Tracking Network
  • Geofencing Tool Management

Product Specifications

  • Voltage: 18V
  • Power Source: Cordless
  • Force: 7,200 lbs
  • Capacity: 1/2"-4" dependent on material and fitting system
  • Approximate Cycle Time: 4 seconds
  • Calibration Interval: 50,000
  • Length: 14.1"
  • Weight: 6.5 lbs
  • Battery Warranty: 2 Years
  • Tool Warranty: 5 Years
  • Battery System: M18

Includes

  • (1) M18 FORCE LOGIC Press Tool w/ ONE-KEY(2922-20)
  • (2) M18 REDLITHIUM CP2.0 Battery
  • (1) M18 & M12 Multi-Voltage Charger
  • (1) 1/4" Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tools
  • (1) 3/8" Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tools
  • (1) 1/2" Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tools
  • (1) 5/8" Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tools
  • (1) 3/4" Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tools
  • (1) 7/8" Streamline ACR Press Jaw for M18 FORCE LOGIC Press Tools
  • (1)Carrying Case

Specs

–
Product Type:

Carrying Case

Press Tool

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Voltage:

18v

Size:

1/4" - 7/8"

Includes:

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy