Apply to be a TradeMaster!
Main product image of M18 Brushless Refrigerant Recovery Machine, 2938-21
Magnifying glass
Hover image to zoom

M18 Brushless Refrigerant Recovery Machine, 2938-21

Brand:
Milwaukee
SKU:
2938-21
Rating:
(0)
Q&A:
(0)
M18 Brushless Refrigerant Recovery Machine, 2938-21
Magnifying glass
Hover image to zoom
$1,830.18 each
In Stock
In Stock
Get 6 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The MILWAUKEE M18 Brushless Refrigerant Recovery Machine delivers instant setup, no hassle with the elimination of cords and outlet hunting. Designed with a battery door interlock, the Recovery Machine is A2L Compatible. The adjustable low-pressure shut off is triggered at 0 PSIG, -10 inHg, or -20 inHg for increased productivity. With the LCD digital screen, users have clearer visibility of settings in daylight conditions. Our Recovery Machine is kitted with (1) M18 REDLITHIUM FORGE HD12.0 battery pack and is capable of recovering up to 10 pounds of refrigerant. REDLITHIUM FORGE are Milwaukee's most powerful, fastest-charging, and longest-lasting batteries. Pairing the M18 Brushless Refrigerant Recovery Machine with the M18 FUEL 5 CFM Vacuum Pump offers the industry's first fully cordless service calls, unlocking unmatched productivity. Both the M18 Brushless Refrigerant Recovery Machine and M18 FUEL 5 CFM Vacuum Pump are A2L Compatible.
  • A2L Compatible
  • Instant Power, No Hassle
  • LCD Screen to Easily Assess Levels
  • Vapor Rate (R-410A): 0.73 lbs/min
  • Carrying Handle for Balanced, Single-Handed Transport

Specs

–
Product Type:

Refrigerant Recovery

Includes:

Charger

Battery

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy