Apply to be a TradeMaster!
Main product image of M12 Bluetooth Jobsite Speaker w/ PACKOUT Compatibility
Magnifying glass
Hover image to zoom

M12 Bluetooth Jobsite Speaker w/ PACKOUT Compatibility

Brand:
Milwaukee
SKU:
2955-20
Rating:
(0)
Q&A:
(0)
M12 Bluetooth Jobsite Speaker w/ PACKOUT Compatibility
Magnifying glass
Hover image to zoom
$149.00
$99.00 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) M12 Bluetooth Jobsite Speaker w/ PACKOUT Compatibility (2955-20); (1) PACKOUT Twist To Lock Mount (48-22-8399X); (3) Set Screws

The MILWAUKEE M12 Bluetooth Jobsite Speaker w/ PACKOUT Compatibility delivers CLEAR, PORTABLE SOUND and JOBSITE VERSATILITY. The 3.5" woofer and high-frequency tweeter deliver optimized sound for personal workspaces. Bluetooth 5.3 provides up to 200 feet of range to keep you connected throughout the jobsite. AUDIO LINK allows you to play music through multiple compatible Milwaukee devices (over 200+) creating a larger sound experience. The M12 Bluetooth Jobsite Speaker w/ PACKOUT Compatibility provides up to 10 hours of runtime at 100% volume on the M12 REDLITHIUM XC4.0 Battery. The built-in equalizer settings allow you to customize the bass and treble to your preferred sound. Featuring twist-to-lock PACKOUT Connectivity, the speaker attaches to the top of PACKOUT solutions for secure storage and transport throughout the jobsite. Additionally, the kitted PACKOUT Mount, integrated nail hook, d-hook, and various listening orientations provide you with maximum JOBSITE VERSATILITY. This speaker withstands the most demanding jobsite environments with an IP64 rating. Charge up personal devices with USB-C 3.0A device charging wherever you go.
  • M12 Speaker delivers CLEAR, PORTABLE SOUND
  • AUDIO-LINK allows you to play music through multiple compatible Milwaukee devices (over 200+) creating a larger sound experience.
  • Integrated nail hook and d-hook provide JOBSITE VERSATILITY
  • 3.5" woofer and high frequency tweeter provide a CLEAR SOUND experience
  • AUDIO-LINK allows you to play music through multiple compatible Milwaukee devices (over 200+) creating a larger sound experience
  • Integrated nail hook, d-hook, and various listening orientations provide maximum JOBSITE VERSATILITY
  • Bluetooth 5.3 provides up to 200 feet of range
  • Up to 10 hours of runtime on an M12 REDLITHIUM XC4.0 Battery
  • PACKOUT Connectivity with kitted Twist to Lock Mount allows for on-stack modularity and various mounting capabilities
  • The PORTABLE design is optimized for personal workspaces and efficient transport
  • USB-C 3.0A personal device charging
  • IP64 Rated: dustproof and water resistant
  • Impact resistant
  • Built-in equalizer settings allow you to customize the bass and treble
  • 1 year limited warranty

Specs

–
Product Type:

Speaker

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy