Apply to be a TradeMaster!
Main product image of M18 BLUETOOTH JOBSITE RADIO + CHARGER, 2956-20
Magnifying glass
Hover image to zoom

M18 BLUETOOTH JOBSITE RADIO + CHARGER, 2956-20

Brand:
Milwaukee
SKU:
2956-20
Rating:
(0)
Q&A:
(0)
M18 BLUETOOTH JOBSITE RADIO + CHARGER, 2956-20
Magnifying glass
Hover image to zoom
$304.03 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS Plastic

Description

–
The MILWAUKEE M18 Bluetooth Jobsite Radio + Charger delivers POWERFUL, DYNAMIC SOUND. Featuring (2) 4.48" woofers and (2) 1.21" high-frequency tweeters, this radio is built to deliver optimized sound for large spaces. Bluetooth 5.3 provides up to 200 feet of range to keep you connected throughout the job site. AUDIO-LINK technology allows you to wirelessly connect and play music across multiple compatible Milwaukee devices (over 200+), creating a larger sound experience. Powered by an M18 REDLITHIUM XC5.0 Battery, this radio provides up to 8 hours of runtime at 100% volume. With built-in equalizer settings, you can customize your own preferred sound experience. This M18 Bluetooth Jobsite Radio + Charger also features built-in M18 battery charging and USB-C charging for personal devices. Engineered for the job site, this radio is fully compatible with the PACKOUT Modular Storage System and is built to handle tough conditions with impact, dust, and water resistance.
  • (2) 4.48" Woofers And (2) 1.21" High Frequency Tweeters Provide A POWERFUL, DYNAMIC SOUND Experience
  • Charges All M18 Batteries
  • Up To 8 hours of Runtime On An M18 REDLITHIUM XC5.0 Battery At 100% Volume
  • AUDIO-LINK Allows You To Play Music Through Multiple Compatible Milwaukee Devices (Over 200+) Creating A Larger Sound Experience
  • Bluetooth 5.3 Provides Up To 200 Feet of Range
  • Built-In Equalizer Settings Allow You To Customize The Bass and Treble to Your Preferred Sound
  • Compatible With PACKOUT Modular Storage System
  • Impact Resistant
  • USB-C 3.0A Personal Device Charging

Specs

–
Country of Origin:

Vietnam

Display:

LED

Battery Type:

M18 Lithium-Ion Battery

Material:

ABS Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy