The Day Savers – A National Tradesmen Day Contest
Main product image of M18 FUEL 1/2" High Torque Impact Wrench w/ Pin Detent, 2966-20
Magnifying glass
Hover image to zoom

M18 FUEL 1/2" High Torque Impact Wrench w/ Pin Detent, 2966-20

Brand:
Milwaukee
SKU:
2966-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 1/2" High Torque Impact Wrench w/ Pin Detent, 2966-20
Magnifying glass
Hover image to zoom
$343.26 each
In Stock
In Stock
Get 35 Fri, Sep 4 - Tue, Sep 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

The MILWAUKEE M18 FUEL ½" High Torque Impact Wrench w/ Pin Detent delivers up to 900 ft-lbs of fastening torque, greater access in tight spaces, and greater durability. The POWERSTATE Brushless Motor delivers up to 900 ft-lbs of Fastening Torque and 1,100 ft-lbs of Nut-Busting Torque, providing users with greater power for the most demanding applications. At 7.3" in length, the compact size gives users greater access in tight spaces. The robust design allows users to tackle the most demanding applications on the jobsite all while prolonging tool performance. The patented battery isolation system ensures a secure battery connection and controls vibration transmitted to the pack. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. The integrated lanyard loop allows users to easily transfer and store the tool. 4-Mode DRIVE CONTROL offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF control applies no more than 50 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers users full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. The ½" Pin Detent anvil design maximizes socket retention.
  • POWERSTATE Brushless Motor delivers up to 900 ft-lbs of Fastening Torque & 1,100 ft-lbs of Nut-Busting Torque
  • 7.3" in length provides most access in tight spaces
  • Greater Durability - Durability Meets Performance
  • Patented battery isolation system ensures a secure battery connection and controls vibration transmitted to the pack
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • 4-Mode DRIVE CONTROL provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
  • Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750 RPM for more control when removing fasteners
  • AUTO-SHUTOFF control prevents over tightening and increases productivity by applying no more than 50 ft-lbs of torque
  • Lanyard loop included allows for safer use and easier storage
  • Mode 1 IPMs: 0 - 1,400; Mode 2 IPMs: 0 - 2,500; Mode 3 IPMs: 0 - 2,700; Mode 4 IPMs: 0 - 2,700
  • Mode 1 RPMs: 0 - 700; Mode 2 RPMs: 0 - 1,300; Mode 3 RPMs: 0 - 2,000; Mode 4 RPMs: FWD: 0 - 900, REV: 0 - 2,000 / 0 - 750
  • Pin Detent securely locks sockets in place, especially while working overhead
  • REDLITHIUM batteries deliver more work per charge and more work over the life of the battery
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • Compatible with all M18 batteries & chargers

Specs

Anvil Size:

1/2"

Anvil Type:

Detent Pin

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy