Apply to be a TradeMaster!
Main product image of M18 FUEL 1/2" High Torque Impact Wrench w/ Friction Ring Kit, 2967-21B
Magnifying glass
Hover image to zoom

M18 FUEL 1/2" High Torque Impact Wrench w/ Friction Ring Kit, 2967-21B

Brand:
Milwaukee
SKU:
2967-21B
Rating:
(0)
Q&A:
(0)
M18 FUEL 1/2" High Torque Impact Wrench w/ Friction Ring Kit, 2967-21B
Magnifying glass
Hover image to zoom
$486.68 each
In Stock
In Stock
Get 4 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE M18 FUEL ½" High Torque Impact Wrench w/ Friction Ring Kit includes the most power-dense impact wrench in its class, provides greater access in tight spaces, and maximizes productivity through faster removal speeds. The POWERSTATE Brushless Motor delivers up to 1,100 ft-lbs of Fastening Torque and 1,500 ft-lbs of Nut-Busting Torque when paired with the M18 REDLITHIUM XC5.0 Battery, while the compact size at 7.6" in length gives users greater access in tight spaces. The M18 FUEL ½" High Torque Impact Wrench w/ Friction Ring maximizes productivity on the jobsite and in the shop by removing stubborn bolts and fasteners faster than cordless competitors. The patented battery isolation system provides a secure battery connection and controls vibration transmitted to the pack. Tri-LEDs surround the anvil to deliver brighter light with fewer shadows. 4-Mode DRIVE CONTROL offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF control applies no more than 50 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control that delivers our users full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. The ½" Friction Ring design allows for quick & tool-free socket changes. The included battery provides increased protection against oils, greases, & solvents.
  • Most Power Dense - Best Combination of Power and Size.
  • POWERSTATE Brushless Motor delivers up to 1,100 ft-lbs of Fastening Torque & 1,500 ft-lbs of Nut-Busting Torque w/ M18 REDLITHIUM XC5.0 Battery
  • Up to 2" Shorter Length. 7.6" in length provides most access in tight spaces.
  • Fastest Removal Speeds. Maximize productivity on the jobsite and in the shop.
  • Patented battery isolation system ensures a secure battery connection and controls vibration transmitted to the pack
  • Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
  • 4-Mode DRIVE CONTROL provides greater control over output speed and power. Includes auto shut-off and bolt-removal mode
  • Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750 RPM for more control when removing fasteners
  • AUTO-SHUTOFF control prevents over tightening and increases productivity by applying no more than 50 ft-lbs of torque
  • Mode 1 IPMs: 0 - 1,300; Mode 2 IPMs: 0 - 2,200; Mode 3 IPMs: 0 - 2,400; Mode 4 IPMs: 0 - 2,400
  • Mode 1 RPMs: 0 - 700; Mode 2 RPMs: 0 - 1,300; Mode 3 RPMs: 0 - 2,000; Mode 4 RPMs: FWD: 0 - 900, REV: 0 - 2,000 / 0 - 750
  • Friction ring (hog ring) ensures quick and easy socket changes
  • M18 REDLITHIUM XC5.0 Resistant Battery included provides increased protection against oils, greases, and solvents
  • REDLINK PLUS Intelligence: Ensures maximum performance and protects from overloads, heating, and over-discharge.
  • Compatible with all M18 batteries & chargers

Specs

–
Anvil Size:

1/2"

Anvil Type:

Friction Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy