Apply to be a TradeMaster!
Main product image of M18 Wireless Inspection Camera Monitor (Tool Only)
Magnifying glass
Hover image to zoom

M18 Wireless Inspection Camera Monitor (Tool Only)

Brand:
Milwaukee
SKU:
2971-20
Rating:
(0)
Q&A:
(0)
M18 Wireless Inspection Camera Monitor (Tool Only)
Magnifying glass
Hover image to zoom
$1,799.00 each
In Stock
In Stock
Get 1 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery

Description

–
The Milwaukee M18 Wireless Monitor delivers the clearest image, easiest inspections when inspecting sewer drain lines. The 800 x 600 8” daylight readable screen provides a clear, sharp image whether you’re outdoors on a roof or in a dimly lit basement. Zoom up to 4X for better focus on the point of interest inside the pipe. Provide instant feedback to your customers by easily replaying saved videos, or by trimming video length and adding labels or audio to points of interest directly on the monitor. Wireless range of 200’ from the camera reel makes it easier than ever to show findings in real time.

The Milwaukee M18 Wireless monitor is water resistant and protects from the elements found on the job. This monitor is also equipped with ONE-KEY Technology, providing the ability to track the tool's location, manage it in inventory, and lock the tool out to help protect your investment.

Product Features
  • Up to 4X digital zoom, for better clarity
  • Water resistant display provides protection against water and debris
  • Compact, light weight design for easy transportation
  • Up to 9 hours of runtime with an M18 REDLITHIUM 5.0AH Battery
  • Rubber over mold and screen cover for increased durability
  • Daylight readable screen for increased visibility outside
  • 800 x 600 daylight readable screen for better visibility in direct sunlight
  • Backlit buttons for increased visibility
  • On screen battery gauge and wireless signal strength
Product Specifications
  • Tool Warranty: 5 Year
  • Battery Type: M18
  • Length: 6.1"
  • Runtime: 9 hours
  • Resolution: 800x600
  • Weight: 4 lbs
  • Integrated: Screen protector/sun shield
  • Wired Connection: USB-C port to the M18™ 500GB Control Hub
  • Audio: Integrated Microphone and Speaker
  • Over Mold: Rubber
  • Screen: 8" Daylight readable screen
  • Display: Water Resistant
Includes
  • (1) M18™ Wireless Monitor (Tool Only) (2971-20)
  • (1) USB-C Cable

Specs

–
Product Type:

Monitor

Camera

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Features:

Compatible w/ One-Key Digital App

Includes:

USB Cable

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy