Apply to be a TradeMaster!
Main product image of M18 325' Stiff Pipeline Inspection System
Magnifying glass
Hover image to zoom

M18 325' Stiff Pipeline Inspection System

Brand:
Milwaukee
SKU:
2976-22
Rating:
(0)
Q&A:
(0)
M18 325' Stiff Pipeline Inspection System
Magnifying glass
Hover image to zoom
2976-22 has been discontinued
Discontinued March 26, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
M18 325' Stiff Modular Pipeline Inspection System
Brand:
Milwaukee
SKU:3976-22
(0)
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
5 Year (Tool) Warranty

Description

–
The M18™ 325’ Stiff Pipeline Inspection System delivers the clearest image, easiest inspections for 3"-10” sewer lines, perfect for long runs with few turns. Featuring the industry’s shortest 34 mm 1080p HD self-leveling camera head, and the ability to digitally zoom up to 4X and pan, technicians can now see more in drain lines than ever before. This system features a telescoping handle and wide wheelbase making transportation on and off the jobsite easier than ever. Powered by M18™ REDLITHIUM™ 5.0 batteries, the M18™ 500GB Control Hub powers the reels, stores recordings, and easily swaps between reel sizes delivering unmatched system versatility. Capture, create, and share custom photos and videos from the M18™ Wireless Monitor or directly from a tablet or mobile device for faster sharing of findings. This sewer line camera is also equipped with ONE-KEY™ Technology, providing you with the ability to track the tool's location, manage it in inventory, and lock the tool out to help protect your investment.

Includes
  • (1) M18™ 325' Stiff Pipeline Inspection Reel(2976-20)
  • (1) M18™ 500GB Control Hub (Tool-Only)(2970-20)
  • (1) Milwaukee® Tablet Mount(48-53-2970)
  • (2) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack(48-11-1850)
  • (1) M18™ & M12™ Rapid Charger(48-59-1808)
  • (1) Small Camera Skid
  • (1) Medium Camera Skids
  • (4) Star Skids
  • (1) Grounding Stake
  • (1) Lead Clamp
Product Features
  • 1080p camera resolution providing the industry's clearest image inside of drain lines
  • 34 mm self-leveling HD camera head with Sapphire Crystal lens
  • 325' 12 mm Push Cable provides best mix of stiffness, flexibility and length.
  • Powered by the M18™ 500GB Control Hub
  • Telescoping handle and wide wheelbase provide maximum stability
  • Onboard monitor mount for viewing and transportation
  • Swap batteries without system shutdown
  • Up to 200' of wireless connectivity
  • Onboard USB port allows for saving findings on memory stick
  • One-Key™ technology allows for tracking, tool security, and inventory management
  • Up to 9 hours of runtime with an M18™ Red Lithium™ 5.0AH Battery
  • Wired connection backup to the M18 Wireless Monitor via USB-C port
  • Watertight battery door protects against water and debris
  • Integrated handle and latch allow for easy one-handed installation
Product Specifications
  • Tool Warranty: 5 Year (Tool), 3 Years (Battery)
  • Length: 16 in
  • Weight: 69 lb
  • Height: 30 in
  • Width: 23.6 in
  • Push Cable Stiffness: Stiff
  • Push Cable Length: 325'
  • Drain Line Capacity: 3"-12"
  • Push Cable Diameter: 12mm
  • Camera Resolution: 1080p
  • Camera Head Ingress Protection: IP67
  • Sonde Frequency: 512Hz, 640Hz, 33kHz
  • Line Trade Frequency: 33kHz, 83kHz
  • Video Display: M18™ Wireless Monitor or MILWAUKEE® Pipeline Inspection App
  • Camera Head Warranty: 1 Year
  • Wireless Range: 200 Feet
  • Runtime: 9 hours
  • Photo Format: JPEG
  • Video Format: MPEG4
  • Internal Storage: 500GB
  • Data Transfer Method: USB, wireless to mobile devices
  • Line Trace Frequency: 33 kHz, 83kHz

Specs

–
Cable Length:

325'

Product Type:

Camera

Batteries Included:

2

Includes:

Charger

Clamp

Warranty:

5 Year (Tool)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm