Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 6T Pistol Utility Crimper Kit with O-D3 Jaw
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 6T Pistol Utility Crimper Kit with O-D3 Jaw

Brand:
Milwaukee
SKU:
2977-22O
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 6T Pistol Utility Crimper Kit with O-D3 Jaw
Magnifying glass
Hover image to zoom
$3,012.07 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/2 Year Battery Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v

Description

–
Our M18 FORCE LOGIC 6T Pistol Utility Crimper is The Easiest Way To Crimp Overhead. As the lightest, most balanced 6-ton pistol crimper, it provides linemen the easiest alignment when making connections at shoulder height or above. Predictive Force Monitoring (PFM) constantly measures force output, delivering the fastest crimp speed while providing accurate pressure and instant verification every time. A 340° rotating head allows for easy access into tight spaces. Compatible with eight crimping and cutting jaws, the crimper delivers the versatility to tackle a variety of applications. With the ability to crimp up to 4/0 line taps and cut up to 750MCM Cu, 1000MCM Al, 477 ACSR, ½" EHS Guy Wire, 3/8" Rebar, and 3/8" Ground Rod by simply changing jaws, the crimper becomes a lineman’s single crimping and cutting solution. With our ONE-KEY Technology, MILWAUKEE Crimpers enable you to store real-time crimp data, generate professional reports, view historical tool performance data, and sync it all wirelessly to the cloud for easy access. The 6T pistol grip cordless crimper features a POWERSTATE Brushless Motor, REDLINK Electronics, and REDLITHIUM Batteries, providing you with unmatched reliability in the toughest conditions. In addition to the cordless 6T Pistol Utility Crimper, the kit includes an M18 6T Fixed O Crimping Jaw, two M18 REDLITHIUM CP2.0 Batteries, an M18 & M12 Multi-Voltage Charger, and a contractor bag.

Includes
  • M18 FORCE LOGIC 6T Pistol Utility Crimper (Tool Only) (2977-20)
  • M18 6T Fixed O Crimping Jaw(49-16-1OD3)
  • (2) M18 REDLITHIUM CP2.0 Battery (48-11-1820)
  • M18 & M12 Multi-Voltage Charger (48-59-1812)
  • 6T Utility Crimper & Cutter Bag(48-22-8277)


Product Features
  • Lightest, Most Balanced 6T Pistol Crimper Provides Easiest Alignment When Making Connections Overhead
  • Fastest Crimp Times In All Elements
  • Head Rotation: 340°
  • Output Force: 6T
  • Cycle Time: 2.9 sec
  • Cut Capacity: 750MCM Cu, 1000MCM Al, 477 ACSR, 1/2" EHS Guy Wire, 3/8" Rebar, and 3/8" Ground Rod
  • PFM (Predictive Force Monitoring) Ensures Full Pressure
  • Pre-Crimp Battery Check Automatically Ensures Enough Charge To Complete Each Crimp
  • Instant Verification Of Successful Cycle With Green LED
  • Records & Stores Every Crimp Made For Professional Report Building Through ONE-KEY
  • Longer Life With POWERSTATE Brushless Motor & Weather Protected Electronics That Keep Dirt, Dust, And Moisture Out
  • 340° Head Rotation For Easy Alignment
  • Eight Interchangeable Jaws Deliver Versatility To Tackle A Variety Of Applications With One Tool

Specs

–
Type:

Crimper

Battery Type:

Lithium-Ion

Voltage:

18v

Power Source:

Cordless

Includes:

Contractor Bag

Crimping Jaw

Charger

18V LITHIUM-ION Battery

Warranty:

5 Year Tool/2 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy