Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 6T Linear Utility Crimper Kit w/ O-D3 Jaw
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 6T Linear Utility Crimper Kit w/ O-D3 Jaw

Brand:
Milwaukee
SKU:
2978-22O
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 6T Linear Utility Crimper Kit w/ O-D3 Jaw
Magnifying glass
Hover image to zoom
$2,799.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/2 Year Battery Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v

Description

–
The M18 FORCE LOGIC 6T Linear Utility Crimper is The Fastest, Most Versatile Way to Crimp. The newest member of the 6T family of crimpers, the slim grip and enlarged trigger is specifically designed for use with Class 3 gloves delivering best in class balance. Dual electronic release buttons enable both left and right handed users to easily activate without changing hand position. The inline design and 340 rotating head provides easy access into tight spaces and the easiest set-up. This delivers unmatched control and ultimate versatility in any orientation and across multiple applications. Compatible with eight crimping and cutting jaws this tool can crimp up to 4/0 line taps, cut up to 750MCM Cu, 1000MCM Al, 477 ACSR, " EHS Guy Wire, 3/8" Rebar, and 3/8" Ground Rod becoming a lineman's single crimping and cutting solution - all while saving space on the truck. Predictive Force Monitoring (PFM) constantly measures force output to provide the fastest crimp speeds while delivering accurate pressure and instant verification every time. Milwaukee Crimpers feature a fully enclosed high speed hydraulic pump, Brushless Motor, REDLINK Electronics and REDLITHIUM Batteries delivering ultimate reliability in the toughest conditions. Featuring Milwaukee ONE KEY Technology, Milwaukee 6T Crimpers enable you to store real time crimp data, generate professional reports, view historical tool performance data and sync it all wirelessly to the cloud for easy access.

Includes
  • M18 FORCE LOGIC 6T Linear Utility Crimper (2978-20)
  • M18 6T Fixed O Crimping Jaw(49-16-1OD3)
  • (2) M18 REDLITHIUM CP2.0 Battery (48-11-1820)
  • M18 & M12 Multi-Voltage Charger (48-59-1812)
  • 6T Utility Crimper & Cutter Bag (48-22-8277)


Product Features
  • Enlarged trigger and slim grip designed specifically for use with Class 3 gloves
  • Optimized Grip for Best Balance and Easiest Set-Up
  • Head Rotation: 340
  • Output Force: 6T
  • Cycle Time: 2.5 sec
  • PFM (Predictive Force Monitoring) Ensures Full Pressure
  • Pressure Fastest Crimp Times in All Elements
  • Eight interchangeable jaws deliver versatility to tackle a variety of jobs with a single tool
  • Compatible with all industry standard W-Style dies
  • Longer Life With POWERSTATE Brushless Motor & Weather Protected Electronics That Keep Dirt, Dust, And Moisture Out
  • Hydraulic system optimized for consistent performance from -4 to 140F Instant verification of a successful cycle with Green LED
  • Pre-crimp battery check automatically ensures enough charge to complete each crimp
  • Records & stores every crimp made for profession report building through ONE-KEY
  • Compatible with the entire M18 System

Specs

–
Type:

Crimper

Battery Type:

Lithium-Ion

Voltage:

18v

Power Source:

Cordless

Includes:

Charger

Crimping Jaw

Contractor Bag

18V LITHIUM-ION Battery

Warranty:

5 Year Tool/2 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy