Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 6T Latched Linear Utility Crimper
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 6T Latched Linear Utility Crimper

Brand:
Milwaukee
SKU:
2979-22
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 6T Latched Linear Utility Crimper
Magnifying glass
Hover image to zoom
$3,299.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year (Tool) Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v

Description

–
Overview
The M18™ FORCE LOGIC™ 6T Latched Linear Utility Crimper is The Easiest Way To Make Uniform Crimps. The inline design and 340° rotating head delivers unmatched access into confined spaces and maximum control in multiple orientations. An enlarged trigger and dual electronic release buttons enable both left and right-handed users to easily activate the tool while wearing Class 3 gloves without changing hand position. The latched head is easily opened and then secured to ensure that only the intended wire gets crimped. The crimper utilizes an industry-standard D3 die index allowing it to crimp up to 4/0 line taps. More space between the die seats enables our users to insert and remove dies while the latch is closed and to easily align on large connectors. Predictive Force Monitoring (PFM™) constantly measures output force to ensure full pressure is reached and that the output force is the same over the life of the tool delivering consistently uniform crimps. The crimper also performs a pre-crimp battery check to ensure that the battery has enough charge to complete a full crimp. Equipped with fully enclosed high-speed hydraulics, a POWERSTATE™ Brushless Motor, REDLINK™ Electronics, and REDLITHIUM™ Batteries, the tool provides unmatched reliability in the toughest conditions. Integrated with our ONE KEY™ Technology, the crimper stores real-time crimp data.

Includes
  • (1) M18™ FORCE LOGIC™ 6T Latched Linear Utility Crimper
  • (2) M18™ REDLITHIUM™ CP2.0 Battery(48-11-1820)
  • (1) M18™ & M12™ Multi-Voltage Charger(48-59-1812)
  • (1) 6T Utility Crimper & Cutter Bag(48-22-8277)
Product Features
  • Inline design delivers unmatched access
  • Lightest weight allows maximum control
  • PREDICTIVE FORCE MONITORING (PFM™) ensures full pressure
  • Inline design and 340° rotating head for unmatched access into confined spaces
  • Enlarged trigger and slim grip area designed specifically for use with Class 3 gloves
  • Easy to reach dual electronic release buttons enable easy activation for right- and left-handed users
  • Compatible with all industry standard W-Style dies
  • Optimized latched head enables dies to be inserted while latch is closed
  • Hydraulic system optimized for consistent performance from -4° to 140° F
  • Instant verification of a successful cycle with Green LED
  • Pre-crimp battery check automatically ensures enough charge to complete each crimp
  • Records & Stores Every Crimp Made for Professional Report Building through ONE-KEY™
  • Compatible with the entire M18™ System
Product Specifications
  • Voltage: 18V
  • Battery Type: 18 Volt Lithium Ion
  • Tool Warranty: 5 Year Tool, 2 Year Battery
  • Power Source: Cordless
  • Motor Type: Brushless
  • Length: 17.25 in
  • Weight: 6.3 lb
  • Height: 3.75 in
  • Width: 3 in
  • Brushless: Yes
  • Battery System: M18

Specs

–
Type:

Crimper

Battery Type:

M18

Batteries Included:

2

Voltage:

18v

Power Source:

Cordless

Warranty:

5 Year (Tool)

Includes:

Charger

Bag

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy