Apply to be a TradeMaster!
Main product image of M18 Compact 1-Ton Chain Hoist w/ ONE-KEY
Magnifying glass
Hover image to zoom

M18 Compact 1-Ton Chain Hoist w/ ONE-KEY

Brand:
Milwaukee
SKU:
2983-22HD
Rating:
(0)
Q&A:
(0)
M18 Compact 1-Ton Chain Hoist w/ ONE-KEY
Magnifying glass
Hover image to zoom
$4,499.00 each
In Stock
In Stock
Get 3 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The MILWAUKEE M18 COMPACT 1-TON CHAIN HOIST W/ ONE-KEY brings innovation into the Material Handling Category, designed to give users Effortless Installs, Less Down Time and Improved Mobility. Powered by M18 REDLITHIUM Batteries, our solution eliminates the time needed to set up extension cords to power hoists onsite. The Kitted wireless remote delivers enhanced control in each lift. Equipped with 60ft of remote range, variable speed, and fine adjustment users gain more visibility and accurate installs. With a 46lb compact, lightweight design, and kitted PACKOUT Rolling Cart, the Chain Hoist gives users the ability to more efficiently move around site. Designed to lift in both inverted and standard orientations, the hoist increases material lifting versatility while decreasing onsite strain.

Specs

–
Product Type:

Chain Hoist

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy