Apply to be a TradeMaster!
M18 FUEL 1/2" HTIW & 3/8" MTIW Automotive Combo Kit, 3010-22

M18 FUEL 1/2" HTIW & 3/8" MTIW Automotive Combo Kit, 3010-22

Brand:
Milwaukee
SKU:
3010-22
Rating:
(0)
Q&A:
(0)
M18 FUEL 1/2" HTIW & 3/8" MTIW Automotive Combo Kit, 3010-22
$1,161.22 each
In Stock
In Stock
Get 2 Thu, Oct 22 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Color
Red, Black

Description

–
The MILWAUKEE M18 FUEL ½" High Torque Impact Wrench & 3/8" Mid-Torque Impact Wrench Automotive Combo Kit includes the M18 FUEL 1/2" High Torque Impact Wrench w/ Friction Ring that is the most power-dense impact wrench in its class, provides greater access in tight spaces, and maximizes productivity through faster removal speeds. The POWERSTATE Brushless Motor delivers up to 1,100 ft-lbs of fastening torque and 1,500 ft-lbs of nut-busting torque when paired with the M18 REDLITHIUM XC5.0 resistant battery, while the compact size at 7.6" in length gives users greater access in tight spaces. The M18 FUEL ½" High Torque Impact Wrench w/ Friction Ring maximizes productivity on the jobsite and in the shop by removing stubborn bolts and fasteners faster than cordless competitors. The patented battery isolation system provides a secure battery connection and controls vibration transmitted to the pack. The M18 FUEL 3/8" Mid-Torque Impact Wrench w/ Friction Ring delivers the best power-to-weight ratio, most access in tight spaces, and faster removal speed. It provides 600 ft-lbs of nut-busting torque and only weighs 5.0 lbs, making it extremely versatile, capable of performing a wide variety of applications, such as removing large bolts or lug nuts. Tri-LEDs surround the anvil on both tools to deliver brighter light with fewer shadows. The M18 REDLITHIUM XC5.0 Resistant Battery Packs included provide increased protection against oils, greases, & solvents.
  • Most Power Dense - Best Combination of Power and Size.
  • POWERSTATE Brushless Motor delivers up to 1,100 ft-lbs of Fastening Torque & 1,500 ft-lbs of Nut-Busting Torque w/ M18 REDLITHIUM XC5.0 Battery
  • Up to 2" Shorter Length. 7.6" in length provides most access in tight spaces.
  • Fastest Removal Speeds. Maximize productivity on the jobsite and in the shop.
  • Patented battery isolation system ensures a secure battery connection and controls vibration transmitted to the pack
  • POWERSTATE Brushless Motor delivers up to 550 ft-lbs of Fastening Torque & 600 ft-lbs of Nut-Busting Torque on the Mid-Torque
  • 6.0" in length provides most access in tight spaces on the Mid-Torque
  • Friction ring (hog ring) ensures quick and easy socket changes
  • M18 REDLITHIUM XC5.0 Resistant Batteries included provides increased protection against oils, greases, and solvents

Specs

–
Material:

Metal

Color:

Red

Black

Country of Origin:

Vietnam

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy