Apply to be a TradeMaster!
Main product image of M18 4-Gallon Backpack Sprayer w/ SWITCH TANK (Kit)
Magnifying glass
Hover image to zoom

M18 4-Gallon Backpack Sprayer w/ SWITCH TANK (Kit)

Brand:
Milwaukee
SKU:
3019-21PS
Rating:
(0)
Q&A:
(0)
M18 4-Gallon Backpack Sprayer w/ SWITCH TANK (Kit)
Magnifying glass
Hover image to zoom
$499.00 each
In Stock
In Stock
Get 8 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Items Included List:

(1) M18 Powered Base w/ SWITCH TANK ; (1) 4-Gallon Sprayer Tank Assembly w/ SWITCH TANK (49-16-19PS); (1) M18 REDLITHIUM XC3.0 Battery (48-11-1828); (1) M18 & M12 Multi-Voltage Charger (48-59-1812); (1) 49-16-2806- (1) Adjustable Nozzle ; (1) Fan Nozzle ; (1) Angled Nozzle Adapter

The MILWAUKEE M18 4-Gallon Backpack Sprayer w/ SWITCH TANK delivers the industry's best pressure control with no manual pumping and an interchangeable tank design. Designed to meet the needs of professional landscape maintenance, the battery-powered backpack sprayer provides instant, constant, and adjustable pressure up to 140 PSI and a 24 ft vertical spray distance. The 5-mode flow rate knob adjusts the flow by 0.1 - 0.52 GPM, giving you the capability to complete a wide range of applications. Our M18 REDLITHIUM XC3.0 Battery (included) provides you with up to 20 tanks of spraying per charge (on Mode 3). The 4-Gallon Sprayer Tank Assembly features a dual diaphragm pump for longer pump life and Viton seals for increased durability against harsh chemicals. The sprayer tank has an optimized design for better weight distribution, a wide mouth opening for easier pouring, and a strainer that filters debris from getting into the tank. The backpack frame includes padded straps, lumbar support, and a hip belt, giving you added comfort during extended spraying applications. The 4-Gallon Sprayer is made up of two components - the M18 Powered Base and the 4-gallon Sprayer Tank Assembly. The Powered Base includes the motor, battery compartment, and REDLINK electronics, while the interchangeable Tank Assembly includes the pump, hose, and wand. The isolated pump, hose, and wand design allows you to add on tank assemblies for different spraying applications, eliminating cross-chemical contamination. The Powered Base is also compatible with the 4-Gallon Water Supply Tank Assembly (49-16-19WS). Our M18 4-Gallon Backpack Sprayer w/ SWITCH TANK is part of the M18 system, which is fully compatible with over 275 tools.
  • Instant and Adjustable Pressure for Ultimate Control
  • Interchangeable Tank Prevents Cross-Contamination
  • Up to 20 Tanks Per Charge with M18 XC3.0 Battery
  • Instant, Constant and Adjustable Pressure for Ultimate Control
  • Add-on Interchangeable Tank Assembly to Eliminate Cross-Chemical Contamination
  • Run-time: Up to 20 tanks per charge with M18 REDLITHIUM XC3.0 Battery on Mode 3
  • Adjustable padded harness with lumbar support and padded hip strap for added comfort
  • Optimized design for better weight distribution
  • Dual Diaphragm Pump: For Longer Pump Life
  • Critical seals: Viton for increased durability against chemicals
  • Wide Mouth Opening for Easier Pouring
  • High visibility tank markings for easy fill management
  • Tank identification stickers for easy tank identification
  • Easy access latches for quick battery and tank swaps
  • Compatible Tank Assemblies: 4-Gallon Water Supply (49-16-19WS) & 4-Gallon Backpack Sprayer (49-16-19PS)

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Voltage:

18v

Power Source:

Battery

Product Type:

Backpack Sprayer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy