Apply to be a TradeMaster!
Main product image of M18 Switch Tank 4-Gallon Backpack Water Supply Kit
Magnifying glass
Hover image to zoom

M18 Switch Tank 4-Gallon Backpack Water Supply Kit

Brand:
Milwaukee
SKU:
3019-21WS
Rating:
(0)
Q&A:
(0)
M18 Switch Tank 4-Gallon Backpack Water Supply Kit
Magnifying glass
Hover image to zoom
$601.21 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Max Pressure (PSI)
60 MAX PSI

Description

–

Overview 

Milwaukee's M184-Gallon Water Supply Kit w/ SWITCH TANK offers an easy-to-use interchangeable tank design with no manual pumping. Designed to meet your water supply needs for concrete cutting and coring, the battery-powered water supply delivers instant, constant, and adjustable pressure up to 60 PSI. The 5-mode pressure regulator adjustment knob adjusts the pressure between 20 - 60 PSI for ultimate control. The M18 REDLITHIUM XC3.0 Battery (included) provides you with up to 40 tanks of water delivery per charge. The 4-gallon water supply tank features a dual diaphragm pump for increased durability and longer pump life. The tank also has a wide mouth opening for easier pouring and a strainer that filters debris from getting into the tank. The backpack frame includes a premium adjustable harness and a handle, providing convenient transportation and storage. The 4-Gallon Water Supply is made up of two components - the M18 Powered Base w/ SWITCH TANK and the 4-Gallon Water Supply Tank Assembly w/ SWITCH TANK (49-16-19WS). The Powered Base includes the motor, battery compartment, and REDLINK electronics, while the interchangeable Tank Assembly includes the pump, 10ft hose, and quick-connect coupler. The isolated pump, hose, and tank allows you to add on tank additional tank assemblies for different applications. The M18 Powered Base is compatible with the 4-Gallon Sprayer Tank Assembly w/ SWITCH TANK (49-16-19PS). The M18 4-Gallon Water Supply Kit w/ SWITCH TANK is part of the M18 system, which is fully compatible with over 275 tools.


Included

  • (1)M18 4-Gallon Water Supply Kit w/ SWITCH TANK(3019-21WS)
  • (1) 4-Gallon Water Supply Tank Assembly w/ SWITCH TANK(49-16-19WS)
  • (1) M18 REDLITHIUM XC Extended Capacity Battery(48-11-1828)
  • (1) M18 & M12 Multi-Voltage Charger(48-59-1812)
  • (1) Water Supply 10' Hose Assembly w/ Quick-Connect(49-16-2805)

Features

  • Interchangeable Tanks, No Manual Pumping
  • Instant, Constant and Adjustable Pressure for Ultimate Control
  • Run-time: Up to 40 tanks per charge with M18 REDLITHIUM XC3.0 Battery
  • Adjustable Premium Harness and handle for convenient transport and storage
  • Add-On, Replace and Interchange Water Supply Tanks w/ SWITCH TANK
  • OSHA Table 1 Compliant when Concrete Cutting and Coring
  • Up to 60 PSI
  • Wide Mouth Opening for Easier Pouring
  • Strainer to Filter Debris
  • Compatible with Pesticide Sprayer Tank Assemblies w/ SWITCH TANK

Specifications

  • Voltage: 18V
  • Battery Type: 18 Volt Lithium Ion
  • Power Source: Cordless
  • Motor Type: Brushed
  • Material Composition: Plastic | Molded Plastic | High Density Polyethylene | PVC
  • Length: 10.5 in
  • Weight: 18.9 lb
  • Height: 22.5 in
  • Width: 15 in

Specs

–
Voltage:

18v

Batteries Included:

1

Power Source:

Battery

Product Type:

Water Supply

Backpack

Includes:

Charger

Hose

Max Pressure (PSI):

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy