Apply to be a TradeMaster!
Main product image of M12 Black Heated Hoodie Kit (Large)
Magnifying glass
Hover image to zoom

M12 Black Heated Hoodie Kit (Large)

Brand:
Milwaukee
SKU:
301B-21L
Rating:
(0)
Q&A:
(0)
M12 Black Heated Hoodie Kit (Large)
Magnifying glass
Hover image to zoom
301B-21L has been discontinued
Discontinued November 23, 2017
This product has been discontinued.

Product Highlights

Product Highlight: Size
Large
Product Highlight: Color
Black

Description

Overview
Combining comfort, utility and style, Milwaukee's M12 Heated Hoodie provides warmth on those cold days. Three carbon fiber heating elements placed between a durable cotton exterior layer and waffle-weave thermal liner distribute and maintain heat across three core heating zones for maximum comfort. A versatile three-season layering piece, Milwaukee's heated hoodie allows wearers to shed bulky undergarments by generating heat for all day comfort.

Features:
  • Durable cotton exterior with waffle-weave thermal lining provides comfortable warmth and style
  • Advanced carbon fiber heating elements provide adjustable heat to core body areas
  • Two large lower front side pockets keep hands warm and hold various accessories
  • Charge cell phones and other electronic devices with the integrated USB port on the battery holster
Specifications:
  • Series: M12
  • Cordless: Yes
  • Battery Type: Li-Ion
  • Color: Black
  • Heat Settings: 3
  • Heat Zones: Right Chest / Left Chest / Back
  • Size: L (Chest: 52", Waist: 38", Sleeve: 36-3/4")
  • Voltage: 12V
Includes:
  • M12 12V Lithium-Ion Heated Hoodie
  • M12 REDLITHIUM 2.0 Ah Compact Battery
  • Battery Holster

Specs

Size:

Large

Color:

Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm