Apply to be a TradeMaster!
Main product image of M12 Red Heated Hoodie Only (Large)
Magnifying glass
Hover image to zoom

M12 Red Heated Hoodie Only (Large)

Brand:
Milwaukee
SKU:
302R-20L
Rating:
(0)
Q&A:
(0)
M12 Red Heated Hoodie Only (Large)
Magnifying glass
Hover image to zoom
We no longer carry 302R-20L
Unavailable since July 8, 2020

Product Highlights

Product Highlight: Size
Large
Product Highlight: Color
Red

Description

Note: This is a hoodie only. Battery is not included.

Overview
Powered by M12 Redlithium Battery Technology, Milwaukee M12 Heated Hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new Quick-Heat function allows users to feel heat 3X faster than previous hoodies and market competitors. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.

Features:
  • Quick-heat function reaches selected temperature 3X FASTER
  • Up to 6 hours of run-time with M12 Redlithium CP1.5 Battery (not included)
  • Washer and dryer safe
  • Fitted hood provides full range of vision when worn under a hard hat
  • (2) large exterior pockets, (1) integrated device pocket, (1) low-profile battery pocket
  • One-touch LED controller with (3) heat settings per heat zone (high, medium, low)
  • Heating Zones: chest & back
  • Waffle weave thermal lining traps heat
  • Durable utility pockets with reinforced edges to protect from abrasion
Specifications:
  • Series/Battery Compatibility: M12
  • Outer Material: Toughshell Stretch Polyester
  • Inner Material: Brushed Tricot
  • Cordless: Yes
  • Batteries Included: No
  • Battery Type: Li-Ion
  • Color: Red
  • Heat Settings: 3
  • Heat Zones: Chest / Back
  • Size: L
  • Voltage: 12V
Includes
  • (1) M12 Heated Hoodie (302-20)
  • (1) M12 Battery Holder
  • Battery Not Included

Specs

Type:

Hoodie

Product Type:

Heated Gear

Size:

Large

Color:

Red

Batteries Included:

0

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need