Apply to be a TradeMaster!
Main product image of M12 Men's Axis Heated Vest Only (Extra Large)
Magnifying glass
Hover image to zoom

M12 Men's Axis Heated Vest Only (Extra Large)

Brand:
Milwaukee
SKU:
303B-20XL
Rating:
(0)
Q&A:
(0)
M12 Men's Axis Heated Vest Only (Extra Large)
Magnifying glass
Hover image to zoom
We no longer carry 303B-20XL
Unavailable since July 8, 2020

Product Highlights

Product Highlight: Size
XL
Product Highlight: Color
Black

Description

Note: This is a vest only. Battery is not included.

Overview
The Milwaukee M12 Heated Axis Vests are designed to protect from the cold and weather on the jobsite. Powered by M12 Redlithium Battery Technology, these heated vest kits use carbon fiber heating elements to create and distribute heat to the chest, back and shoulders. A single touch LED controller heats up the battery heated vest to three heat settings. This Milwaukee heated vest has a new Quick-Heat function that creates and distributes heat three times faster than previous vests and market competitors. These vests are built with Axis Ripstop Polyester providing a lightweight, compressible design that can be used as an outer shell or a mid-layer vest, and protecting from wind and water.

Features:
  • DWR coating fights the elements, delivering wind & water resistance
  • 100% Polyester insulation keeps heat in, doesn't add bulk
  • Axis Ripstop Polyester is more durable, and built to layer
  • Up to 6 hours of run-time with Redlithium CP1.5 Battery (not included)
  • Quick-heat function reaches selected temperature 3X FASTER
  • Heating Zones: chest & back
  • One-touch LED controller with (3) heat settings per heat zone (high, medium, low)
  • Washer and dryer safe
  • Compressible design makes layering comfortable and easy
  • Reinforced high-wear zones protect from abrasion and tears
  • Adjustable waist with drop tail extended back
Specifications:
  • Series/Battery Compatibility: M12
  • Cordless: Yes
  • Insulated: Yes
  • Batteries Included: No
  • Battery Type: Li-Ion
  • Color: Black
  • Heat Settings: 3
  • Heat Zones: Chest / Back
  • Size: XL
  • Voltage: 12V
Includes
  • (1) M12 Heated Axis Vest (303-20)
  • (1) M12 Battery Holder
  • Battery Not Included

Specs

Type:

Vest

Product Type:

Heated Gear

Size:

XL

Color:

Black

Batteries Included:

0

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm