Apply to be a TradeMaster!
Main product image of M18 FUEL 1/2" Controlled Torque Compact Impact Wrench w/ TORQUE-SENSE, 3061-20
Magnifying glass
Hover image to zoom

M18 FUEL 1/2" Controlled Torque Compact Impact Wrench w/ TORQUE-SENSE, 3061-20

Brand:
Milwaukee
SKU:
3061-20
Rating:
(0)
Q&A:
(0)
M18 FUEL 1/2" Controlled Torque Compact Impact Wrench w/ TORQUE-SENSE, 3061-20
Magnifying glass
Hover image to zoom
$1,719.15 each
In Stock
In Stock
Get 11 Thu, Oct 15 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE M18 FUEL Controlled Torque Impact Wrench with TORQUE-SENSE are the industry's most repeatable impact wrenches. TORQUE-SENSE torque control overcomes common variances seen on the jobsite, maintaining target torque better than competitive products that use blow counting algorithms. This performance is enabled by new to world sensors designed in-house by Milwaukee Tool that feed sophisticated machine learning algorithms. Every trigger pull is recorded, and data can be downloaded for customizable reporting to ensure confident installation. This cordless impact wrench is ideal for utility-scale solar projects, where eliminating the 2-step method on the jobsite can deliver up to 3X faster installation speed. Milwaukee offers best-in-class performance and application speed with FUEL technology, enabled by POWERSTATE brushless motors, REDLINK PLUS tool intelligence, and REDLITHIUM battery technology.
  • TORQUE-SENSE torque control delivers MORE TORQUE REPEATABILITY than blow counting impact wrenches by utilizing proprietary sensors and machine learning developed algorithms to overcome common jobsite variability
  • Simplified setup process via ONE-KEY eliminates guess-and-check process to deliver target torque
  • Tool output data is stored and is available for download to create customizable tool reports
  • Increased torque repeatability compared to current two-step process, allows for up to 3X faster installation
  • Target torque range: 50 - 150 ft.lb
  • User feedback LED light shows OK/NOK installation
  • TORQUE-SENSE error reduction feature set includes low battery shutoff, double-hit prevention, early trigger release detection, F/R direction lock, programmable LED colors, and torque recheck timer
  • Over-the-Air update capable for future mode improvements
  • Reinforced M18 battery connection providing improved durability and battery retention over life
  • REDLINK PLUS intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM batteries deliver more work per charge and more work over the life of the battery
  • POWERSTATE brushless motor delivers maximum torque output
  • Tri-LED lighting
  • 1 year tool warranty
  • Part of the M18 System, featuring over 250+ solutions

Specs

–
Anvil Size:

1/2"

Anvil Type:

Friction Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy