Apply to be a TradeMaster!
Main product image of M18 Brushless Single Acting 60in3 10,000psi Hydraulic Pump
Magnifying glass
Hover image to zoom

M18 Brushless Single Acting 60in3 10,000psi Hydraulic Pump

Brand:
Milwaukee
SKU:
3120-21
Rating:
(0)
Q&A:
(0)
M18 Brushless Single Acting 60in3 10,000psi Hydraulic Pump
Magnifying glass
Hover image to zoom
$2,754.07 each
In Stock
In Stock
Get 10 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE M18 Brushless Single Acting 60in3 10,000psi Hydraulic Pump eliminates manual pumping, delivering up to 2.5X faster application speeds. By eliminating the need to manually pump, this solution vastly reduces fatigue, with up to 95% less muscle effort vs. hand pumps, delivering increased productivity and faster applications. The single-acting pump features 60in3 of usable oil to fully extend a wide variety of small tools and cylinders to full stroke. The single-acting hydraulic pump is designed to be fully compatible with all existing 10,000psi single-acting rated hydraulic hoses and cylinders. A manual valve allows precise control over return flow, while a bladder window allows you to quickly gauge fluid levels. At 12.6lbs, this compact pump is highly portable and allows easy transport to your application. A trigger lock-out helps prevent unwanted tool activation in transport, set up, and tear down. The kit includes (1) M18 XC 5.0 REDLITHIUM Battery, an M18 and M12 Multi-Voltage Charger, a Shoulder Strap, and a 3/8" NPTF Female Quick Connect Cone Poppet Coupler (installed on the tool).

Specs

–
Battery Type:

M18 Lithium-Ion Battery

Product Type:

Hydraulic Pump

Includes:

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy